1.888.978.7759
Infinity Locker Double Tier 12x12x36 6 Door Assembled Blue

Availability: Usually ships in 2 to 5 days
Item #: WB968265BL
Price: $332.95

Product Information
Infinity Locker Double Tier 12" W x 12" D x 36" H 6 Door Assembled, Blue

Infinity Steel Lockers with catch-free recessed handle offer improved safety, security and appearance. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels.

Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and one double and two single-prong coat hooks. Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.



Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 36
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 3 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 36
TYPE Double Tier
WEIGHT LBS 153
LIMITED WARRANTY 1 Year

Photo Gallery
Infinity Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Infinity Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Infinity Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Infinity Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Back View of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Reinforced Frame for Strength of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Legs Add 6 Inches to Height of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Blank Number Plates Included with Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Louvers Promote Ventilation for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers 5 Knuckle Hinges for Security of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Recessed Integral Handle on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Recessed Integral Handle on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Recessed Padlockable Handle for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Optional Combination Lock for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Louvers Promote Ventilation for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Powder Coat Finish on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Powder Coat Finish on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single and Double Prong Hooks on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Single and Double Prong Hooks in Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700