1.888.978.7759
Tennsco Steel Locker Double Tier 12x18x36 Without Legs 6 Doors Assembled Medium Grey

Availability: Usually ships in 2 to 5 days
Item #: WB968368GX
Price: $398.95

Product Information
TENNSCO
STEEL LOCKERS

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles.
DOUBLE TIER
Two openings per locker allow twice as many users in the same amount of space. Three coat hooks per opening. 2 point locking system, door stiffeners and louvers for ventilation.

Click here to see the selections of Unassembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 36
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Tennsco
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER DTS121836-C 02
OPENINGS 6
OVERALL HEIGHT INCHES 72
STYLE No Legs
TOTAL WIDTH INCHES 36
TYPE Double Tier

Photo Gallery
Tennsco Double Tier Steel Lockers Door Stiffeners for Strength of Tennsco Double Tier Steel Lockers Recessed Handle on Tennsco Double Tier Steel Lockers Padlockable Recessed Handle (Lock Sold Separately) on Tennsco Double Tier Steel Lockers
Tennsco Double Tier Steel Lockers Door Hinges on Tennsco Double Tier Steel Lockers Locker Compartment of Tennsco Double Tier Steel Lockers Coat Hooks in Tennsco Double Tier Steel Lockers
Friction Latch Closure on Tennsco Double Tier Steel Lockers 2 Point Locking System in Tennsco Double Tier Steel Lockers Louvered Doors on Tennsco Double Tier Steel Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700