1.888.978.7759
Tennsco Steel Locker Six Tier 12x15x12 Without Legs 6 Doors Assembled Sand

Availability: Usually ships in 2 to 5 days
Item #: WB968369SX
Price: $209.95

Product Information
TENNSCO
STEEL LOCKERS

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles.
SIX TIER BOX
Efficient six-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.

Click here to see the selections of Unassembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 12
COLOR FINISH Sand
ASSEMBLY Assembled
BRAND Tennsco
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER BS6-121512-A 214
OPENINGS 6
OVERALL HEIGHT INCHES 72
STYLE No Legs
TOTAL WIDTH INCHES 12
TYPE Six Tier

Photo Gallery
Tennsco 6 Tier Steel Lockers Tennsco 6 Tier Steel Lockers Padlockable Hasp (Lock Sold Separately) on Tennsco 6 Tier Steel Lockers Box Locker Compartments on Tennsco 6 Tier Steel Lockers
Box Locker Compartments on Tennsco 6 Tier Steel Lockers Friction Latch Closure of Tennsco 6 Tier Steel Lockers Tennsco 6 Tier Steel Lockers Tennsco 6 Tier Steel Lockers
Tennsco 6 Tier Steel Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700