Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Web Sling 2 Ply Uni-Link 3 Feet Long 3 Inches Wide
Availability: Usually ships in 5 to 8 days Stock No:WB975184
Price: $67.95
Product Information
POLYESTER WEB SLING
Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.
Uni-Link style slings have alloy steel fittings that protect web from rough hooks. Unique design chokes from either end, keeps web in place. Easy to rig. Reuse fittings to save money.
Other lengths are available; Please call for pricing.
Product Specifications
LENGTH FEET
3
WIDTH INCHES
3
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BASKET HITCH CAPACITY LBS.
17,200
BRAND
Lift-all
CHOKER HITCH CAPACITY LBS.
6900
CONSTRUCTION
Polyester
MANUFACTURERS PART NUMBER
UU2803DX3
PLY
2
TYPE
Uni-Link
VERTICAL LIFT CAPACITY LBS.
8600
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700