1.888.978.7759
Stretch Wrap Dispenser 10" - 72" Roll Width

Availability: Usually ships in 13 to 16 days
Item #: WB985102
Price: $635.00

Product Information
Highlight Industries Fantom Full Web Portable Stretch Wrapper, 10" - 72" Wide Roll Capacity

Goes anywhere to wrap anything. Preset tension control and on/off brake for full control of film stretch. Heavy-duty structural steel frame provides long-lasting service. Foam-padded, adjustable steering handles. Film holder positions film up to 78"H. Wraps as low as 1" from floor. Handles rolls from 10" to 72" for load economy. Easy-rolling heavy-duty casters.

1 Year Limited Warranty

Product Specifications
BRAND Highlight Industries
LENGTH INCHES Awaiting Email
WIDTH INCHES 72
HEIGHT INCHES 78
CORE SIZE 3
WRAP HEIGHT INCHES 75
WEIGHT LBS 108
COLOR FINISH Black
ASSEMBLY Assembly Required
CONSTRUCTION Steel
CAPACITY LBS 4000
PACKAGE QUANTITY 1
DESCRIPTION Fantom Full Web Portable Stretch Wrapper
TYPE Manual
MANUFACTURERS PART NUMBER 760001
LIMITED WARRANTY YEARS 1
MAST VERTICAL MOVEMENT Manual
PROGRAMMABLE No
MINIMUM ROLL WIDTH INCHES 10
MAXIMUM ROLL WIDTH INCHES 72

Photo Gallery
Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide
Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide
Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide
Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide Stretch Wrap Machine Adjusts From 10 To 72 Inches Wide

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 17, 2014
Reviewed by: MARK (SAUGERTIES, NY)
Customer Rating:
72" pallet wrapper is great
This is the tallest pallet wrapper available. The price was the best.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700