Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Nexelate Wire Shelving 72"W X 24"D X 74"H
Availability: Usually ships same day Stock No:WB990146
Quantity Discount
QTY
Price
1-6
$219.95 ea.
7+
$207.95 ea.
Product Information
Nexelate Wire Shelving
Starter Unit
Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Features Global's exclusive Nexelate finish that's guaranteed against corrosion for 3 full years in dry storage applications. NSF approved for wet and dry use. Easy assembly.
Snap on sleeves attach easily to post to support shelf.
Shelf slides over black snap on sleeve to provide positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
Meets the standards of the National Sanitation Foundation.
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
24
HEIGHT INCHES
74
COLOR FINISH
Silver
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
990146
MODEL
990146
SHELF CAPACITY LBS
600
SHELF QUANTITY
4
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: March 13, 2013
Reviewed by: Cathy (Bryn Mawr, PA)
Customer Rating :
Great shelving system
Sturdy, easy to put together, and looks great too!
Reviewed On: May 10, 2012
Reviewed by: Lee (Riverton WY)
Customer Rating :
LOVE IT
I've bought several sets and they are very easy to assemble and/or rearrange as needed. They are light weight but hold a lot and are very stable. The open wire work allows for easy counting of smaller items at inventory.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700