Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lesro® Classic Close Back Flared Arm Chair with Casters, Core Eve Fabric/Oak Frame
Availability: Usually ships in 14 to 17 days Stock No:WB773189BL
Quantity Discount
QTY
Price
1-4
$247.95 ea.
5+
$236.95 ea.
(Sold in quantities of 2)
Product Information
HARDWOOD CHAIRS
A variety of sizes, finishes and upholstery allow groupings to suit any office or conference room environment. All Chairs feature solid hardwood surface, hand rubbed, stained, sealed and preserved with two coats of polyurethane to a lustrous finish. Chairs are available in either Flared or elegant Slimline Arms. Plush 4" thick, fire-retardant Foam cushions have rich 100% nylon upholstery. Optional easy roll hooded casters allow for complete mobility. Double-doweled frames and armrests provide extra support for longevity. Chairs are shipped assembled.
Product Specifications
WIDTH INCHES
23
DEPTH INCHES
25
HEIGHT INCHES
33
COLOR FINISH
Blue
ARM TYPE
Armrests
ASSEMBLY
Assembled
BASE
With Casters
BRAND
Lesro®
CONSTRUCTION
Wood
DESCRIPTION
Close Back Flared Arm Chair w/ Casters
SEAT HEIGHT INCHES
21
MODEL
773189BL
MANUFACTURERS PART NUMBER
C1401D4MSCOEV
FRAME COLOR
Oak
WEIGHT LBS
26
CAPACITY LBS
275
ARM HEIGHT INCHES
26-1/4
APPLICATION
Reception
PACKAGE QUANTITY
2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700