1.888.978.7759
Lesro® Classic Close Back Flared Arm Chair w/ Casters, Core Seed Fabric/Walnut Frame - Pkg Qty 2

Availability: Usually ships in 15 to 18 days
Item #: WB773190TN
Qty Price
1-2 $519.90/ pkg.
3+ $495.90/ pkg.

Product Information
HARDWOOD CHAIRS
A variety of sizes, finishes and upholstery allow groupings to suit any office or conference room environment. All Chairs feature solid hardwood surface, hand rubbed, stained, sealed and preserved with two coats of polyurethane to a lustrous finish. Chairs are available in either Flared or elegant Slimline Arms. Plush 4" thick, fire-retardant Foam cushions have rich 100% nylon upholstery. Optional easy roll hooded casters allow for complete mobility. Double-doweled frames and armrests provide extra support for longevity. Chairs are shipped assembled.
Product Specifications
WIDTH INCHES 23
DEPTH INCHES 25
HEIGHT INCHES 33
COLOR FINISH Tan
ASSEMBLY Assembled
BACKREST Mid-Back
BRAND Lesro®
DESCRIPTION Close Back Flared Arm Chair w/ Casters
SEAT HEIGHT INCHES 21
MODEL 773190TN
MANUFACTURERS PART NUMBER C1401D4WSCOSD
WEIGHT LBS 26
CAPACITY LBS 275
ARM HEIGHT INCHES 26-1/4
APPLICATION Reception
BASE Sled Base
FRAME COLOR Walnut
CONSTRUCTION Wood
ARM TYPE Armrest
APPLICATION/USAGE Guest/Reception
PACKAGE QUANTITY 2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700