Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Task Chair Pneumatic Height Adjustment
Availability: Usually ships same day Stock No:WBF5764GY
Quantity Discount
QTY
Price
1-2
$94.95 ea.
3+
$89.00 ea.
Product Information
EZ Form Chair
Exceptional Comfort!
Fingertip pneumatic height adjustment and back tilt
provide proper lumbar support. Seat height adjusts 18 to 21"H. 18" square x 3-1/2" thick waterfall seat improves circulation in the legs. Back is 15" square. Durable 100% nylon upholstery over plushly padded foam cushions. 5 blade molded base with easy roll dual disc wheel casters.
Product Specifications
COLOR FINISH
Gray
ARM TYPE
Armrests
ASSEMBLY
Easy Assembly
BACK WIDTH INCHES
15
BACK HEIGHT INCHES
15
BRAND
Paramount™
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
18 to 21
MODEL
F5764GY
UPHOLSTERY
Fabric
ARMS
Loop Armrests
APPLICATION
Office
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700