1.888.978.7759
High Back Chair Pneumatic Height Adjustment

Availability: Usually ships in 7 to 10 days
Item #: WBF8891GY
List Price: $416.00 Save up to 55%
qty Price
1-2 $195.95 ea.
3+ $185.95 ea.

Product Information
VALUE - PLUS SERIES
Highback
These chairs will compliment any office, while establishing attractive quality seating at a Value-Plus price. Highback has a 21"W x 19"D seatand a 21"W x 28"H back. Chairs have lock tilt / swivel mechanism. Heavy-duty five blade base with carpet casters. Fabric padded armrests. Pneumaticseat height adjustment 18" to 22". 100% polyester fabric. 3 1/2" thick hi-density foam on seat and 3" on back. Fire retardant foam.

Watch Video Below
Product Specifications
COLOR FINISH Gray
ARM TYPE Armrest
ASSEMBLY Unassembled
BACK WIDTH INCHES 21
BACK HEIGHT INCHES 28
BACKREST High-Back
BASE 5-Star Caster Base
BRAND OFM
CONSTRUCTION Steel
DESCRIPTION High-Back
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 18 to 22
SEAT CONSTRUCTION Polyester
MODEL F8891gy
MANUFACTURERS PART NUMBER 670801
UPHOLSTERY Fabric
WEIGHT LBS 47
APPLICATION Office
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700