Availability: Usually ships in 10 to 13 days Stock No:WB158064
Price: $91.95
Product Information
ALUMINUM 5' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance.
Product Specifications
LENGTH FEET
5
WIDTH INCHES
12
CAPACITY LBS
710
ASSEMBLY
Assembled
AXLE CENTER INCHES
6
BETWEEN FRAME WIDTH INCHES
10
BRAND
Omni Metal Craft
CONSTRUCTION
Aluminum Rollers & Frame
CONVEYOR SECTION
Straight
INSIDE RADIUS INCHES
---
MANUFACTURERS PART NUMBER
RAHS1.4-12-6-5
ROLLER DIAMETER INCHES
1-3/8
WEIGHT LBS
15
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700