Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paramount® Storage Cabinet Easy Assembly 36X18X78 Black
Availability: Usually ships same day Stock No:WB257917BK
Quantity Discount
QTY
Price
1-2
$259.95 ea.
3+
$239.95 ea.
Product Information
36" Wide Paramount® Storage Cabinets
Easy Assembly
Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price.
The channel reinforced, box formed doors provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.
Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2" centers with sturdy shelf clips. Very easy to assemble - requires only 4 screws!
Watch Video Below
Instructional Video
Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
Locking rod passes through nylon guides at top and bottom of cabinet for quiet, smooth operation.
Nylon stops also dampen sound when closing door.
Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
18
HEIGHT INCHES
78
COLOR FINISH
Black
ADJUSTABLE SHELVES
4
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
OPENINGS
5
SHELF CAPACITY LBS
300
STYLE
Storage
WEIGHT LBS
156
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: January 05, 2012
Reviewed by: Jeff (Burnsville, MN)
Customer Rating :
Storage Cabinet
Took about20 minutes to assemble. Decent quality and fairly sturdy.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700