Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fire Safe Step On Metal Trash Cans
Availability: Usually ships in 7 to 10 days Stock No:WB138685SS
Price: $201.95
Product Information
Defenders Step On Trash Cans
Stainless Steel
Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Stainless steel finish.
See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
12
HEIGHT INCHES
17
COLOR FINISH
Stainless Steel
ASSEMBLY
Assembled
CONSTRUCTION
Stainless Steel
MANUFACTURERS PART NUMBER
FGST7SSRB
MODEL
138685SS
STYLE
Defenders
TYPE
Square
WEIGHT LBS
17
CAPACITY GALLONS
7
BRAND
United Metal Receptacle
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700