1.888.978.7759
Fire Safe Silent Step On Metal Trash Cans, 24 Gallon

Availability: Usually ships in 7 to 10 days
Item #: WB138691SS
List Price: $598.08 Save: up to 38%
Price: $368.95

Product Information
Silent Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Stainless Steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 15
HEIGHT INCHES 30
COLOR FINISH Stainless Steel
ASSEMBLY Assembled
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER FGQST24SSRB
MODEL 138691SS
STYLE Silent Defenders
TYPE Square
WEIGHT LBS 29
CAPACITY GALLONS 24
BRAND Rubbermaid Commercial
REFERENCE # QST24

Photo Gallery
Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans
Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans
Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans
Fire Safe Silent Step On Metal Trash Cans Fire Safe Silent Step On Metal Trash Cans

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700