1.888.978.7759
Fire Safe Step On Metal Trash Cans, 40 Gallon

Availability: Usually ships same day.
Item #: WB138688WH
List Price: $290.86 Save: up to 32%
Price: $198.95

Product Information
Defenders Step On Trash Cans
Painted

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. Powder coat finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications
WIDTH INCHES 19
DEPTH INCHES 19
HEIGHT INCHES 30
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER FGST40ERBWH
MODEL 138688WH
STYLE Defenders
TYPE Square
WEIGHT LBS 39
REFERENCE # ST40E
CAPACITY GALLONS 40
BRAND Rubbermaid Commercial

Photo Gallery
Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans
Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans
Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans Fire Safe Step On Metal Trash Cans

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: December 30, 2014
Reviewed by: Debra (ALBANY, CA)
Customer Rating:
Damaged product but good customer service
The trash can arrived damaged but after a few emails Global's customer service was very helpful and is replacing the damaged can with a new one.
Reviewed On: December 16, 2014
Reviewed by: EDNA (ROCKVILLE, MD)
Customer Rating:
Project Manager
This trash can was so well received by the physician of our practice, he ordered more and suggested to his colleges to order the same.
Reviewed On: May 13, 2013
Reviewed by: Admin (Rome, GA)
Customer Rating:
Step on Metal Trash Cans
The two trash cans arrived in good condition. The product itself is high quality metal and works well in our lunch/break room.
Reviewed On: May 17, 2012
Reviewed by: Mike (So Cal)
Customer Rating:
Just what we needed
We kept going through trash cans outside in our back yeard for pet waste and needed something that would be easy, hold a bag so we could take it out without a mess later and not have to touch each time to dispose of the waste. Other cans kept breaking and letting the bag slip down inside. This one is a bit more expensive but if you add up the ones I've had to throw away and the mess and grief they caused me, I am very happy to have this one now.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700