Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fire Safe Silent Step On Metal Trash Cans
Availability: Usually ships in 7 to 10 days Stock No:WB138692WH
Price: $201.95
Product Information
Silent Defenders Step On Trash Cans
Painted
Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Powder coat finish.
See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).
Product Specifications
WIDTH INCHES
19
DEPTH INCHES
19
HEIGHT INCHES
30
COLOR FINISH
White
ASSEMBLY
Assembled
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
FGQST40ERBWH
MODEL
138692WH
STYLE
Silent Defenders
TYPE
Square
WEIGHT LBS
39
BRAND
United Metal Receptacle
CAPACITY GALLONS
40
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: July 08, 2010
Reviewed by: CHARLENE (Kennesaw, GA)
Customer Rating :
Perfect for our Office Kitchen Area
We ordered one to try it and see how we liked it and ended up ordering a second one. These replaced 2 rubbermaid 30 gallon cans and there is no comparison. They are more sanitary and cleaner looking making the area much more professional.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700