1.888.978.7759
Tennsco Combination Industrial Storage Cabinet 2472 03 - 36x24x78 Black

Availability: Usually ships in 5 to 8 days
Item #: WB198683BK
Qty Price
1-2 $393.95 ea.
3+ $354.95 ea.

Product Information
EASY ASSEMBLY INDUSTRIAL CABINETS
Combo – 24”D Cabinet
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1” thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4”W door stiffener for extra strength. 3-point locking system with chrome handles and built-in key lock for security. Internal louvers on back of industrial cabinets allow ventilation. Industrial storage cabinet features 22 gauge steel shelves that are height adjustable at 2” increments. Offers 200 lb. shelf capacity. Combination Cabinet features 1 full width top shelf and 4 adjustable half shelves plus coat rod. Includes adjustable leveling feet. Durable powder coat finish. Easy assembly.

Watch Video Below


Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH Black
ADJUSTABLE SHELVES 4
ASSEMBLY Unassembled
BRAND Tennsco
CONSTRUCTION Steel
FIXED SHELVES 1
LEVEL QUANTITY 7
MANUFACTURERS PART NUMBER 2472 03
MODEL 198683BK
OPENINGS 7
SHELF CAPACITY LBS 200
SHELF QUANTITY 5
STYLE Combination

Photo Gallery
Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets
Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets
Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets
Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Chrome Locking Handles on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets
Chrome Locking Handles on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Flat Bar Locking Rods on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets 3 Point Locking System on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Nylon Guides on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets
Channel Reinforced Doors on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Shelf Clips Allow Easy Height Adjustments in Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets 5 Knuckle Hinges on Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets Louvers on Rear of Office Storage Cabinets, Metal Storage Cabinets, Steel Storage Cabinets, Combination Storage Cabinets

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 03, 2013
Reviewed by: Ralph G. Rossman (1808 E. Forestview Dr., Mahomet, Ill.)
Customer Rating:
Combination Cabinet
Terrific combination cabinet! It holds a lot of my garage "stuff" and looks great doing it.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700