Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters
Availability: Usually ships same day
Stock No: WB498526
Quantity Discount
QTY Price Mail-in Rebate Final Price
1-3 $119.00 ea. $25.00 $94.00 ea.
4+ $110.00 ea. $25.00 $85.00 ea.


Product Information
Plastic Service & Utility Stock Cart with 5" Rubber Wheels

Make your move with this lightweight, rugged plastic stock and utility cart that's virtually maintenance free and perfect for industrial, medical, or food service loads. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features a 3" deep, leak-proof top tray, 2 non-marking swivel casters in front, 2 fixed casters in back, and comfort grip push handle for effortless steering. Personalize your plastic utility service cart with our great accessories. Easy assembly.

WATCH VIDEO

If you cannot view this video
Click Here
.


  Heavy duty structural foam won't rust, dent, peel, or chip. Withstands 500 lb. loads.
  Structural foam is reinforced for strength and long, dependable service.
  Support legs feature 6 reinforcement points and a flared base to withstand a total load of 500 lbs.
Product Specifications
LENGTH INCHES 40
WIDTH INCHES 26
HEIGHT INCHES 33
CAPACITY LBS 500
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global equipment
CONSTRUCTION Plastic
SHELF LENGTH INCHES 36
SHELF QUANTITY 2
SHELF SPACING INCHES 22
SHELF WIDTH INCHES 24
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber

Photo Gallery
Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Optional Power Strip on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Optional Refuse Bin & Power Strip on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Optional Cord Wrap & Power Strip on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts
Plastic Service Cart - Shown with optional 3 outlet power strip, electric cord wrap and utility Bin Optional Utility Bin and Cord Wrap on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Optional Accessories Sold Separately for Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Top View of Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts
Comfort Grip Handle on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Honeycomb Construction for Strength on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Rugged Structural Constructed Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Corner Support Leg with Multiple Reinforced Points for Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts
Reinforced Support Leg for Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Reinforcement Ribs Provide Rigidity and Strength for Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Structural Foam Construction is Thick and Reinforced on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Non-Marring Rubber Wheels on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts
Comfortable Working Height Provided for Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Easy Maneuvering with Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts Honeycomb Construction for Strength on Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts
Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts are Ideal for Hospitals Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts are Ideal for Hospitals Plastic Service Cart, Plastic Service Carts, Plastic Utility Cart, Plastic Utility Carts are Ideal for Hospitals  

Customer Reviews
Avg. Review Rating: 138 Reviews
Reviewed On: June 06, 2013
Reviewed by: Scott Rawlings (Lexington, Kentucky)
Customer Rating :
cart
We have several of these carts in the plant. All work well and were easy to assemble.
Reviewed On: May 31, 2013
Reviewed by: Help Desk (Mankato, MN)
Customer Rating :
Great cart!
We had two of these carts previously and they were getting pretty well-used. So we moved them to a couple of locations that don't get as much use but it's still nice to have a cart like this for moving equipment. We ordered two new ones for our every day use. These are great carts and can haul alot of equipment. Very sturdy and strong.
Reviewed On: May 26, 2013
Reviewed by: Mike (Bowling Green, KY)
Customer Rating :
Utility Cart Review
Was the best price I could find for carts like these. I bought two. They were also shipped very quickly.
Reviewed On: May 17, 2013
Reviewed by: David (Charleston SC)
Customer Rating :
Nice Cart
Nice Cart, excellent value compared to other suppliers. Easy to assemble, large storage areas and rolls great.
Reviewed On: May 17, 2013
Reviewed by: Eric (San Antonio, TX)
Customer Rating :
Well-constructed, sturdy, durable utility cart
Though this product is relatively expensive, it is worth every dime. Great, functional design. Constructed of high-quality, durable materials. After purchasing and breaking a lesser product from a different company, we were looking for a strong, durable product. We have not been disappointed. Great product, highly recommended.
Reviewed On: May 14, 2013
Reviewed by: Linda (LBJ Student Center at Texas State)
Customer Rating :
Great cart
This is a great cart because the lip on the trays keep things from sliding off on the floor. We use it to stock the janitorial closets.
Reviewed On: May 13, 2013
Reviewed by: Lisa Harris (2900 W. Truman Blvd Jefferson City Mo)
Customer Rating :
Perfect for the job
Fullfill every need that we had.Great ordering experience
Reviewed On: May 02, 2013
Reviewed by: Tom (Florida)
Customer Rating :
Very well made
The cart exceeded my expectations. It is sturdy and able to easily handle the loads that I have on it.
Reviewed On: May 01, 2013
Reviewed by: Amy E (Pennsylvania)
Customer Rating :
Fine standard material handling cart
Product works exactly as advertised. Easy to assemble, casters roll smoothly. Seems sturdy (haven't tested the lb capacity but in my situation it's not necessary). Good size for most loads. Would buy again.
Reviewed On: April 29, 2013
Reviewed by: Willie (South Carolina)
Customer Rating :
Mobility
These carts are fantastic to keep everyday stuff on that has to be moved from location to location. They hold a lot of stuff and move well over door thresholds too. I use one of mine for just barbecue and grill smoker stuff. Nice!!
Reviewed On: April 28, 2013
Reviewed by: Mom4STem (St. Louis)
Customer Rating :
FTC World Champion Cart
We got this cart to haul our FTC robot at the FIRST World Championship in St. Louis. Had to transport a 67 pound robot from the Pits to the Dome several times a day. The cart was the perfect size for the robot, tools, spare parts and batteries. And was a workhorse when moving ALL our gear in & out of the Pits! Rolls easy, holds a LOT, easy to decorate, too!
Reviewed On: April 23, 2013
Reviewed by: Scott Devney (Plainfield, In)
Customer Rating :
Economy 2 Shelf Plastic Cart
Good value and quality for the price. The top is a much heavy grade of plastic then the Rubbermaid brand. The only downsize of the cart is it requires anyone taller then about 5'6" to bend over a little more then Rubbermaid brand with the elevated handles.
Reviewed On: April 18, 2013
Reviewed by: Ted Greenbaum (Musical Instrument Museum, Phoenix, AZ)
Customer Rating :
A great cart at a great price
This cart has made my team members very happy. A great, durable product at a great price.
Reviewed On: April 18, 2013
Reviewed by: Donald A. Moses (Greenvale, New York)
Customer Rating :
excellent product
When first received legs did not fit the trays. After very courteous service the new legs arrived promptly and the product meets all expectations. It was easy to assemble and is holding up well.
Reviewed On: March 27, 2013
Reviewed by: Jamie (Madison Wisconsin)
Customer Rating :
Good product for a good price
I was impressed with the quality of this cart, and it was one of the best prices I found online. I would buy it again.
Reviewed On: March 12, 2013
Reviewed by: Alma R Molina (Mexico)
Customer Rating :
Congrats on your service
Great Service
Reviewed On: March 11, 2013
Reviewed by: Kim (WILLISTON, ND)
Customer Rating :
Saves time!
Reviewed On: March 07, 2013
Reviewed by: MaryAnn (Huntersville, NC)
Customer Rating :
Love it!
This product has been a life-saver. It arrived promptly, very easy to assemble, and put to use within the hour. We have to go over asphalt from one location to another. It's easy to push and very sturdy.
Reviewed On: March 06, 2013
Reviewed by: Pam (Fort Wayne, IN)
Customer Rating :
Nice Cart
This cart is very sturdy and does the job. Is a very nice cart, easy to use.
Reviewed On: March 03, 2013
Reviewed by: Donna (Norfolk, VA)
Customer Rating :
Catering Cart
This is a great product! Well made,easy to assemble and maneuver.We are using it for hauling catering equipment and it is perfect for this application.
Reviewed On: March 01, 2013
Reviewed by: Rose (Newport News, VA)
Customer Rating :
Great Find
This utility cart is well suited for the purpose used at our facility. It is being used as a cart for maintenance. We have several building connected with a breezeway and the cart enables him to haul everything at once rather than make multiple trips. Appears well made but time will tell how well the wheels and cart hold up over time.
Reviewed On: February 27, 2013
Reviewed by: Cliff Harris (Texas)
Customer Rating :
Utility Cart
Very good carts,stout,easy to assemble.
Reviewed On: February 15, 2013
Reviewed by: Ada (Blountville, TN)
Customer Rating :
Excellent product!
This product is made very well. It can hold a substantial amount of goods, and steers very easily. Perfect!
Reviewed On: February 15, 2013
Reviewed by: Keith Doren (Hartville , ohio)
Customer Rating :
Easy to assemble
We bought two of these carts and they were together in minutes. Very durable. We are going to get more.
Reviewed On: February 05, 2013
Reviewed by: Gary (McKinney, Texas)
Customer Rating :
Work Horse of a Cart
This utility cart was first bought 3 years ago. It has been a workhorse in the production line at a transformer manufacturer in McKinney, Texas. Everything about it says durability. When the tine came to buy another recently we bought 2 more. Pricing is great as well. Highly recommend this product.
Reviewed On: January 29, 2013
Reviewed by: Grizzly Graphics (Ogden, Utah)
Customer Rating :
Great Carts
We have 2 of this now! They are just the right size to roll around our shop. They roll nicely and keep everything from sliding around with the tray.
Reviewed On: January 28, 2013
Reviewed by: jschu5 (Oceanside, California)
Customer Rating :
Great Product for the price
We use the cart in a machine shop environment, and it takes the punishment! Great cart and very easy to assemble.
Reviewed On: January 25, 2013
Reviewed by: Karen (Norcross, GA)
Customer Rating :
Great Cart
Very heavy duty. Just wish it came in a smaller version.
Reviewed On: January 21, 2013
Reviewed by: Robin (Denver, CO)
Customer Rating :
Cart
Nice carts - hold up well
Reviewed On: January 07, 2013
Reviewed by: Elaine (Omaha, NE)
Customer Rating :
Quality, yet so affordable
This cart is heavy-duty and sturdy.
Reviewed On: January 07, 2013
Reviewed by: TCS (Tampa)
Customer Rating :
Great Cart
Great cart, great price and quick shipping. A home run for certain.
Reviewed On: January 05, 2013
Reviewed by: Berta (Florida)
Customer Rating :
Lifesaver
We were breaking our backs hauling boxes and moving things. It became difficult to share because everyone wanted it at the same time so we ordered a 2nd one. The only downside is the wheels on one end of the cart only go one direction. Other than that.....it's perfect.
Reviewed On: January 03, 2013
Reviewed by: Dennis (California)
Customer Rating :
plastic 2 shelf tray
its a great product and i would purchase this item if i need it again.
Reviewed On: December 28, 2012
Reviewed by: RICK (FRESNO, CA)
Customer Rating :
UTILITY CART
GREAT CART. ORDERED ONLINE AND IT SHIPPED AND ARRIVED QUICKLY. EASY TO ASSEMBLE. GREAT CART.
Reviewed On: December 27, 2012
Reviewed by: Ms. Kyle McCarthy (New York, New York)
Customer Rating :
comment on handling
the cart was assembled per the instructions. We have found it "drives" better with the swivel wheels on the front, or rather on the opposite end of where the handle is. Other than that, it's great!
Reviewed On: December 03, 2012
Reviewed by: Mike Bailey (DeLand Fl)
Customer Rating :
plastic 2 shelf tray & utility cart 40 X 26-5
This cart for moving files around in our records center.
Reviewed On: November 26, 2012
Reviewed by: Peter (GOLDEN, CO)
Customer Rating :
SLA Cart
Reviewed On: November 19, 2012
Reviewed by: ECI Buyer (PA)
Customer Rating :
Good utility
Reviewed On: October 31, 2012
Reviewed by: Cheryl (Memphis, TN)
Customer Rating :
My second one
We ordered one of these a few months ago and were so pleased we ordered another just like it. We have "the brand name" cart too and they are identical in function and durability but your price is a lot easier on the budget. Thank you!
Reviewed On: October 21, 2012
Reviewed by: Ada A. McConnell (Blountville, TN)
Customer Rating :
Great cart!
This cart is very well made and easy to maneuver. Highly recommend!
Reviewed On: October 20, 2012
Reviewed by: Ron (Orlando, FL)
Customer Rating :
Good Quality and Price
Easy to put together.. 10 minutes tops. Very sturdy and pushes smoothly. Sub $100 for a cart of this size and quality is a great bargain. Highly recommended. We use 2 of them in our Network Data Center for moving servers and working with portable monitors/keyboards. Rolls easily and carries hundreds of lbs with ease.
Reviewed On: October 16, 2012
Reviewed by: Gene Spencer (Valparaiso, Indiana)
Customer Rating :
service cart
I'm very pleased with the construction and material, also assembly was quick and easy. I believe the cart will service our needs for years.
Reviewed On: October 08, 2012
Reviewed by: Allen Alderman (Ferrum College)
Customer Rating :
Purchasing Manager
These work very well for the application I need them for.
Reviewed On: October 08, 2012
Reviewed by: Eva (Romeoville, il)
Customer Rating :
Utility cart review
Easy to handle...very light but still a good size to use around our area. Easy to clean.
Reviewed On: September 22, 2012
Reviewed by: Steve (Woodridge, IL)
Customer Rating :
Good value
Carts are durable & sold at a fair price.
Reviewed On: August 31, 2012
Reviewed by: Droffigpc (Houston, TX)
Customer Rating :
Service Cart - 2 tray. -
Easy to assemble and sturdy enough to carry our heaviest loads. Wheels move well and don't get hung up on any trash on the floor.
Reviewed On: August 06, 2012
Reviewed by: Bea B. (20 Dr. Marcus Wheatland Blvd. Newport, RI 02840)
Customer Rating :
Great help to our Food Pantry
Oh My Lord, this cart is a great help to our Food Pantry. I can move can and boxes quicker now. Plus, we do a vegetable program, and I can set boxes on this cart, make it look like a fruit stand, then push it down to our daycare parents. This cart will be used each and everyday. Thank you so much for such a wonderful product.
Reviewed On: July 31, 2012
Reviewed by: Mark (Honeoye falls NY)
Customer Rating :
utility cart 498526
The cart is a great value because of its pricing and is very durable. It appears that it will have a long life expectancy. Thank you
Reviewed On: July 25, 2012
Reviewed by: MJ (Painesville)
Customer Rating :
Utility cart
This cart is very handy for moving heavy things around the office area. It's light but sturdy, and the shelf edges keep stuff from falling off. We liked our first one so much, we bought another one. Our IT guys like to use it for moving computers and printers.
Reviewed On: July 23, 2012
Reviewed by: Mishall Miller (Daytona Beach, Fl.)
Customer Rating :
Utility Cart
These carts are durable and have minimul problems. We have had to replace the wheels a few times, but that is due to the terrain we use them on. Cement. Have many of these carts in our warehouses. Thank you.
Reviewed On: July 16, 2012
Reviewed by: Carol (Graniteville, SC)
Customer Rating :
Plastic 2 Shelf Tray Service and Utility Cart
Suits our needs perfectly! Sturdy, easy to use.
Reviewed On: June 27, 2012
Reviewed by: JUAN (FAIRFIELD, CT)
Customer Rating :
2 Shelf Tray Cart
Nice cart
Reviewed On: June 26, 2012
Reviewed by: Angela (South Carolina)
Customer Rating :
Service Cart
Good quality cart. Durable.
Reviewed On: June 26, 2012
Reviewed by: john riemer (wi)
Customer Rating :
good carts
these too for our purpose in our warehouse are just fine.
Reviewed On: June 18, 2012
Reviewed by: Flyer (Marietta, GA)
Customer Rating :
Excellent Product
Carts work great on the assembly line. Great value and easy to assemble. Can be outfitted to suit any need.
Reviewed On: June 12, 2012
Reviewed by: Lori (Rochester, New York)
Customer Rating :
solid cart
Nice sturdy quality cart.
Reviewed On: June 11, 2012
Reviewed by: mark (Norwood, MA)
Customer Rating :
Carts
A little more difficult to assemble than you would think, but they do the job!
Reviewed On: June 11, 2012
Reviewed by: Jean (colorado)
Customer Rating :
resale
we purchase for resale only , end user pick out cart, have heard no complaints
Reviewed On: June 08, 2012
Reviewed by: Fritz (Lakewood, CO)
Customer Rating :
Rubber Cart
Used for aluminum casting, very hot, very sharp, works very well
Reviewed On: June 08, 2012
Reviewed by: Charles (Shreveport )
Customer Rating :
Durable Cart
This is a very durable cart. We use it in our machine shop and it takes a beating. It was easy to assemble and came with all the parts needed.
Reviewed On: June 08, 2012
Reviewed by: Tom (Connecticut)
Customer Rating :
Carts
We purchased over a dozen of these carts for moving heavy metal parts. Very rugged and push easily have loaded in excess of 600lbs and still move with ease. Great cart for the money.
Reviewed On: May 19, 2012
Reviewed by: lofc (california)
Customer Rating :
great overall
very happy with my purchase of this cart. it is very solid and well made. easily carries the 200-300 lbs of tools we put on it. some wheel locks would be nice to have on the cart.
Reviewed On: May 02, 2012
Reviewed by: Bill (MN)
Customer Rating :
Utility cart
The cart is durable and sturdy. Works great for the need of a maintenance person carrying tools within a jobsite.
Reviewed On: April 05, 2012
Reviewed by: Pat (Wisconsin)
Customer Rating :
Great Value Utility Cart
I have used this cart before, it is sturdy, easy to put together and durable. Would recommend for regular use
Reviewed On: March 29, 2012
Reviewed by: Pam (Houston, TX)
Customer Rating :
Plastic 2 shelf Tray Service & Utility Cart
Durable and useful. I've bought several which we use around campus.
Reviewed On: March 28, 2012
Reviewed by: Biotechnology Solutions (Houston, TX)
Customer Rating :
It works well, sturdy, very usefull
We like the cart, our only complaint is we have not received the discount/rebate we were supposed to after the purchase. We did not see any rebate coupons and there were no instructions on how to receive the rebate. The product is very good.
Reviewed On: March 27, 2012
Reviewed by: John (New Jersey)
Customer Rating :
Retired Engineer
Excellent product. I was a little (needlessly) apprehensive about the "structural foam construction" specification, since I have not had any experience with it, but it is an excellent construction material. The cart was easy to assemble and does not distort. We are using it as a planter cart for lettuce and arugula where we can move it easily around our patio.
Reviewed On: March 22, 2012
Reviewed by: Sid (Idaho Falls, Idaho)
Customer Rating :
Carts
We are very pleased with the carts. We have six carts now and they are very much liked by everyone in the warehouse.
Reviewed On: March 21, 2012
Reviewed by: karen waggoner (1300 S. Polk St.)
Customer Rating :
service carts
As a manufacturer of automotive aftermarket products we appreciate the ease with which the cart is put together and its durability.
Reviewed On: February 24, 2012
Reviewed by: FCVCB (Ohio)
Customer Rating :
Utility cart review
It's easy to see why this is such a popular item. Strong, functional and easy to use. Assembly was quick and easy, too. This is the third one we've ordered, and our staff loves them!
Reviewed On: February 24, 2012
Reviewed by: Pam (Brookshire, TX)
Customer Rating :
Plastic 2 Shelf Tray Service & Utility Cart
Love it. Sturdy and useful.
Reviewed On: February 23, 2012
Reviewed by: Linda (Butler, PA)
Customer Rating :
Heavy Duty
Accurate description of item. Heavy duty utility cart. Good value!
Reviewed On: February 20, 2012
Reviewed by: dmil (Kalamazoo, MI)
Customer Rating :
Sturdy, cleanable carts
Our company has bought many of these carts. They are extremely sturdy and clean up nicely. Moving around heavy parts on our shop floor has been made easier with these carts. I was worried about the wheels as we use many different oils at our facility and I can not believe how they have held up. When carts are needed for anything around here I will purchase more of these.
Reviewed On: February 16, 2012
Reviewed by: Mick (Ohio)
Customer Rating :
Plastic 2 Shelf Tray Utility Cart with Casters
After the Global offered rebate, this item was a real steal. Quick delivery of a quality product. Thanks Global!!!
Reviewed On: February 13, 2012
Reviewed by: Cheryl D (Memphis, TN)
Customer Rating :
Great Product for a great price
I had been looking at the "brand name" cart for over $200! This one performs just as well our "brand name" cart while saving almost $100!! Thank you!
Reviewed On: February 10, 2012
Reviewed by: Mike (San Angelo TX)
Customer Rating :
Purchasing
Cart was more than expected. It is heavy duty and very stable. We have had some that tip and this one doesn't have that problem. Will probably get several more.
Reviewed On: February 09, 2012
Reviewed by: Kitty Myron (Upper Marlboro, MD)
Customer Rating :
Warehouse Manager
Good, sturdy item
Reviewed On: January 10, 2012
Reviewed by: Corey (United States)
Customer Rating :
Utility Cart
I am not happy with these carts. The plastic turns very brittle when used in a cold environment and the top always cracks& breaks. <span class="pm_comment">*** Global Comment: We will have our engineers test to make sure it meets our requirements.***</span>
Reviewed On: December 27, 2011
Reviewed by: Lorraine (Arnold, Mo.)
Customer Rating :
Service Tray Carts
We now have several of these carts and can use more. Very handy and move very easily.
Reviewed On: December 23, 2011
Reviewed by: Barb (south dakota)
Customer Rating :
carts
These worked great for us and were a lot less expensive than the rubbermaid brand carts. They are a very sturdy cart.
Reviewed On: December 20, 2011
Reviewed by: Wayne Pierce (Buckeye AZ)
Customer Rating :
Easy assembly
The cart was easy to assemble. It gets used several times per week, including being borrowed by other departments.
Reviewed On: December 20, 2011
Reviewed by: Lynn (Battle Creek)
Customer Rating :
Utility Cart is a great find
This cart does everything needed of it. It helps move product from one area to another, is very sturdy, easy to push and pull around, and much quieter than our old metal cart.
Reviewed On: December 09, 2011
Reviewed by: Andy Price (Knoxville, TN)
Customer Rating :
Liked them so much, I bought two!
This is one of those products that people take for granted. Don't! This is quality made and it shows from the assembly instructions to use. I would recommed this to anybody.
Reviewed On: December 08, 2011
Reviewed by: Paula Rogers (Smith State Prison)
Customer Rating :
OA
Very sturdy.
Reviewed On: November 30, 2011
Reviewed by: David (Orlando)
Customer Rating :
Utility Cart
Great value, Easy to assemble, Sturdy construction, Quick delivery
Reviewed On: November 18, 2011
Reviewed by: Plum Creek (Nebraska)
Customer Rating :
Great cart for books!
We were looking for a reliable, easy to steer heavy duty cart for moving books around at our literacy festival. We ordered four and are very pleased with the construction and price! These will make moving books much easier for us.
Reviewed On: November 15, 2011
Reviewed by: Betsy (Jeffersonville, IN)
Customer Rating :
Very well made for industrial use.
Very well made for industrial use.
Reviewed On: November 10, 2011
Reviewed by: STEVEN (SIOUX CENTER, IA)
Customer Rating :
Utility
The utility carts we have purchased have been used on a daily basis for a variety of projects. The only problem I see is that we still don't have enough.
Reviewed On: November 10, 2011
Reviewed by: STEVEN (SIOUX CENTER, IA)
Customer Rating :
Utility
The utility carts we have purchased have been used on a daily basis for a variety of projects. The only problem I see is that we still don't have enough.
Reviewed On: November 05, 2011
Reviewed by: gee whiz (alexandria, va)
Customer Rating :
Great sturdy card
Come in handy for what i need.!!!
Reviewed On: November 04, 2011
Reviewed by: Sandy (Fort Wayne, IN)
Customer Rating :
Cart
We have been pleased with our new cart the assembly was easy and it is working well for us.
Reviewed On: November 02, 2011
Reviewed by: Liz Coon (Bradley, IL)
Customer Rating :
2 SHELF TRAY SERVICE & UTILITY CARG
THE BOLTS ARE NOT LONG ENOUGH TO MAKE SURE YOU HAVE A SECURE CART. I HAD TO WAIT FOR ANOTHER SHIPMENT OF BOLTS TO PUT IT TOGETHER. <span class="pm_comment">*** Global Comment: We sent the correct hardware to the Customer at no charge. ***</span>
Reviewed On: November 01, 2011
Reviewed by: Lynn Crawford (Battle Creek MI)
Customer Rating :
Unit arrrived on time and in good condition
Unit arrived on time and in good condition.
Reviewed On: November 01, 2011
Reviewed by: Ed Vignale (Cincinnati Music hall)
Customer Rating :
Cart
Nice cart. Bolts for casters not long enough, had to use my own stock.
Reviewed On: October 18, 2011
Reviewed by: Jbassman (Fremont, CA)
Customer Rating :
Cart
Great cart great price. Had a rebate even nicer.
Reviewed On: October 17, 2011
Reviewed by: Valerie Green (salt lake city utah )
Customer Rating :
works fine
It's sturdy, rolls well and works great for our child care food program
Reviewed On: September 27, 2011
Reviewed by: Carl (NW PA)
Customer Rating :
Perfect cart
at a perfect price. Does what it is suppose to!
Reviewed On: September 27, 2011
Reviewed by: Logan (Gulf Shores)
Customer Rating :
Basic Cart
Very basic, but seems to be able to get the job done. We have only have had the carts for a few weeks. I am curious to see how the wheels will hold up over time.
Reviewed On: September 26, 2011
Reviewed by: Brad (US - Utah)
Customer Rating :
Meets Expectations
The cart was shipped in a timely manner and operates/functions as expected.
Reviewed On: September 21, 2011
Reviewed by: Richard Jenks (Mobile AL)
Customer Rating :
Two Utility Carts
Assistance on the phone was excellent. I received the trays when I was told I would receive them. The trays were easy to assemble and are now in use and working perfectly.
Reviewed On: September 20, 2011
Reviewed by: mike sokoloski (Amco Precision Tool)
Customer Rating :
40x 26 2 shelf utility cart
very pleased. exactly what i ordered.
Reviewed On: September 19, 2011
Reviewed by: tom (mich)
Customer Rating :
pretty darn good
the only issue i seem to have had with my cart is some of the nuts came loose from the caster bolts and caused a wheel to twist funny. Maybe a lock nut in the future would alleviate this problem. thanks tom reuter
Reviewed On: September 12, 2011
Reviewed by: Joyce (Production floor)
Customer Rating :
Excellent choice
Easy to put together. Rolls very nice. We're going to buy more!
Reviewed On: September 06, 2011
Reviewed by: ED (Michigan)
Customer Rating :
Exactly what we ordered
Easy to assemble. Exactly as advertised. Works great!
Reviewed On: August 31, 2011
Reviewed by: Darwin Geyer (Goodwill ny nj)
Customer Rating :
Works Good
I pile a lot of heavy goods on it and it pushes easy.
Reviewed On: August 31, 2011
Reviewed by: jim jones (Germantown, WI.)
Customer Rating :
gret asset to production
The production guys love these carts. Work fine, clean easilly.
Reviewed On: August 30, 2011
Reviewed by: Cheryl (Columbus, GA)
Customer Rating :
Utility Cart
We love, love, love this cart! It rolls well, doesn't mar the floor or walls and is quiet!!! We originally bought one to try it out and bought two more about 2 months later. Slowly we are planning to replace all of our broken down carts over time.
Reviewed On: August 29, 2011
Reviewed by: Jay (Columbus, GA)
Customer Rating :
Cart
Very sturdy.....great price....serves its purpose
Reviewed On: August 26, 2011
Reviewed by: John Prevost (True World Foods Elk Grove Village IL)
Customer Rating :
Good but had wheel issue
We received and I put together myself but one of the caster wheels did not completely fit when you tried to fasten the nut and bolt. So I did not use the washer then tried to tighten it the best I could. A little while later the wheel started falling off and my production guy was frustrated and started hammering it. Anyways I explained all this to my Global Sales representative and she was handled it. Thanks, John
Reviewed On: August 25, 2011
Reviewed by: Tim (CA)
Customer Rating :
Great Tote
This is perfect for our application. We use it in the IT department when doing any physical changes to the network. It's the right size. It's strong enough for anything we put on it.
Reviewed On: August 25, 2011
Reviewed by: MJ (Painesville, Ohio)
Customer Rating :
Utility Cart
We use this utility cart to move computers, food trays, and misc. heavy items. It's light enough to maneuver easily and the trays are deep so things don't slide off enroute. The quality met my expectations.
Reviewed On: August 24, 2011
Reviewed by: Bill (San Jose, CA)
Customer Rating :
40 x 26 utility cart
Sturdy, easy to assemble, 5 inch wheels roll nicely on uneven surfaces but are noisy on tile floors - get pneumatic tires if you need less noise.
Reviewed On: August 22, 2011
Reviewed by: OAK HILL BULK FOODS INC. (PENN YAN)
Customer Rating :
nice carts
we have lots of these carts, and this one is the same quality, although it's under the global name, its the same shape, size, and quality as our other rubbermaid carts.
Reviewed On: August 15, 2011
Reviewed by: John Michael (Dorr, MI)
Customer Rating :
Great Utility Cart
This cart arrived in less than a week after ordering. The cart was packaged in one cardboard box and consisted of the top piece, bottom piece, the four legs plus the hardware which includes some heavy duty wheels. The main pieces of the cart is some heavy duty plastic. This is not a flimsy cart. It took about 20 minutes to put everything together, and the only tools that I used were a rubber mallet plus an open end wrench for screwing the wheels to the underside of the bottom tray. Once the cart was fully assembled, it was very easy to wheel around our garage, which is where we'll be using it to hold various items. In my opinion, this utility cart is a great value. If you're looking for a light-weight cart for heavy duty usage, then this is the cart to buy.
Reviewed On: August 04, 2011
Reviewed by: jeff (NJ)
Customer Rating :
service cart
We use a number of these for moving products through our facility and also as mobile work surfaces for repair and maintenance projects. They are durable and great time savers.
Reviewed On: July 22, 2011
Reviewed by: Rich (St. Louis Mo.)
Customer Rating :
Easy
It was very easy to put together and they are very sturdy.
Reviewed On: June 24, 2011
Reviewed by: Lou Caiafa (65 North Garden Ave. Roselle, Illinois 60172)
Customer Rating :
manager
carts are easy to assemnle and very sturdy.
Reviewed On: June 22, 2011
Reviewed by: AJS (NC)
Customer Rating :
1000's of uses
Great work cart for any purpose.
Reviewed On: June 15, 2011
Reviewed by: Lt Tony Watkins (Graham Police, Graham, NC)
Customer Rating :
Utility Cart
This cart fits our needs perfectly, it can hold up to 500 lbs and has plenty of space. I like it becuase I can move items easily between two of our evidence rooms. It fits on our elevator and that is one of the reasons I purchased it. It is made of strong plastic, it is not weak at all. The rubber casters are built strong also. It is easy to manuever.
Reviewed On: June 01, 2011
Reviewed by: Rob (Sheveport La)
Customer Rating :
Saves a lot of steps
This cart is being used to move handbell music, gloves, music racks, table cloths, etc., etc., (other than actual handbells). Where we used to carry them by hand, they now fit perfectly on this cart and are easily transported from the bell room to the church sanctuary, and back. We've needed this for years!
Reviewed On: May 31, 2011
Reviewed by: STEAM (Santa Monica)
Customer Rating :
Great Cart!
This was easy to assemble and is very tough. I did change out the wheels for pneumatic versions for use on an uneven driveway. The wheels that come with the stock version are really only good for smooth surfaces. No "Off Roading" please..
Reviewed On: May 26, 2011
Reviewed by: Roxie (Louisville)
Customer Rating :
Utility Cart.
This cart provides a place for a mobile flow meter calibration system. Perfect for our needs.
Reviewed On: May 22, 2011
Reviewed by: Jay (Lemont, Illinois)
Customer Rating :
Excellent
very sturdy and easy to work with
Reviewed On: May 20, 2011
Reviewed by: M. (BUFFALO, NY)
Customer Rating :
Love it!
This cart is a Godsend. I haul parts & inventory daily. It comes in different sizes so accommodates various needs.
Reviewed On: May 19, 2011
Reviewed by: Pam Rawson (Brookshire, TX)
Customer Rating :
Great cart.
Easy to put together. Carries a lot. Great cart.
Reviewed On: May 18, 2011
Reviewed by: Carla Porter (Family Security Credit Union)
Customer Rating :
Great Cart
This is a great cart that I use on a daily basis. I have also purchased several of these carts over the last few years for our credit union branches to use. For the one I personally use here at our administration office, I call it my life safer. I use it to move everything with, from delivery the mail within the building to moving boxes that have been delivered to us to moving in supplies that I have purchased. And other departments within the building come to my office to borrow it to move computer equipment to moving supplies for our branches out to our credit union van for delivery. This cart is well built and moves with ease. I will be purchasing another one when we open our next branch location that we are building.
Reviewed On: May 16, 2011
Reviewed by: VAA (Oregon)
Customer Rating :
roll on!
okay, but does not have the option of locking wheels, even as an upgrade
Reviewed On: May 12, 2011
Reviewed by: Tommie Sullivan (Mississippi Blood Services Flowood, Ms)
Customer Rating :
Purchasing manager
Very sturdy, easy to put together, and well made. The cost is great also. Shipping is fast, and you always get e-mail when shipments are coming. Thanks for a great job
Reviewed On: May 11, 2011
Reviewed by: Mark (Redwood Falls, MN)
Customer Rating :
as advertized
Good cart, sturdy and stable. Easy to clean and assemble. For my use, I wish there was a 4 swivel wheel option but it's not a big deal. Works great.
Reviewed On: April 29, 2011
Reviewed by: DAN SCHEIDEMANTEL (c3controls 664 state st. Vanport Pa. 15009)
Customer Rating :
MAN. INV. CONTROLLER
Great cart. Easy to put together. Sturdy and rugged. Easy to steer and maneuver. We would buy this cart again.
Reviewed On: April 25, 2011
Reviewed by: TJ (Pismo Beach)
Customer Rating :
We have 5 in our Shop!
I am the office manager of an auto repair shop. Instead of having the guys put these together for me, I did it myself. They were very easy and took almost no time at all. Very happy with these carts!!!
Reviewed On: April 25, 2011
Reviewed by: Wil (Allentown, PA)
Customer Rating :
Plastic cart review
This is not the first cart like this we have purchased from Global, these carts do what is expected of them and hold up well to our demands.
Reviewed On: April 21, 2011
Reviewed by: Allen Cook (Raleigh, NC)
Customer Rating :
Right Product, Great Price
I bought two of these for the PTA. I shopped around and found Global's price with shipping was better than I could do locally. The carts are easily assembled and rugged.
Reviewed On: April 21, 2011
Reviewed by: Cheryl Metivier (Columbus, GA)
Customer Rating :
Plastgic 2 shelf tray service and utility cart
We love it! It is very quiet and sturdy. We will probably buy more in the near future.
Reviewed On: April 13, 2011
Reviewed by: Tandy (Warehouse)
Customer Rating :
Material Handling Specialist
Quiet, easily assembled. Great for moving items from task to task.
Reviewed On: April 07, 2011
Reviewed by: David C (Axis, AL)
Customer Rating :
Needs better insructions
Very solid, well built but instructions caused me to waste time putting it together.
Reviewed On: April 06, 2011
Reviewed by: Top-Ten Express (Zion, IL)
Customer Rating :
Utility Cart Carries its Weight in GOLD!!!
This utility cart is a great deal and every warehouse should have more than one. It is priced right and is very sturdy and secure - much better than heavy steel carts and just as sturdy. They reduce wasted time while we work in our warehouse by keeping tools and supplies close. No longer do we have to keep walking back and forth to the tool and supply cabinet. We bought 2 are are very happy with them.
Reviewed On: January 17, 2010
Reviewed by: Ray Grace (Houston, TX)
Customer Rating :
Bolts too long
The bolts on the wheels in front (the ones that swivel) are too long. I had to go buy 1" bolt and replace the 1 1/4" ones furnished because the wheels hit the bolts as they turned.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700