1.888.978.7759
Akro-Mils Nest & Stack Tote 35200 - 19-1/2"L x 13-1/2"W x 8'H, Gray - Pkg Qty 6

Availability: Usually ships in 5 to 8 days
Item #: WB498830
List Price: $151.26 Save: up to 60%
$10.00 each
Sold in packages of 6
Price: $60.00

Product Information
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polymers that's injection molded for uniform wall thickness and added strength. Shipping containers comply with FDA regulations for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.

Product Specifications
LENGTH INCHES 19-1/2
WIDTH INCHES 13-1/2
HEIGHT INCHES 8
CAPACITY LBS 65
CAPACITY CUBIC FEET 0.80
ASSEMBLY Assembled
BRAND Akro-Mils
COLOR FINISH Gray
CONSTRUCTION Plastic
INSIDE BOTTOM LENGTH INCHES 16-3/8
INSIDE BOTTOM WIDTH INCHES 11-1/2
INSIDE HEIGHT INCHES 7-7/8
INSIDE TOP LENGTH INCHES 17-1/8
INSIDE TOP WIDTH INCHES 12-3/8
MANUFACTURERS PART NUMBER 35200-GREY
PACKAGE QUANTITY 6
PRODUCT GROUP Containers
STACK AND/OR NEST Stack And Nest
STACKED CAPACITY LBS 325

Photo Gallery
Akro Mils Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Akro Mils Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes With Lid Akro Mils Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes With Lid 90 Lb Capacity Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes
90 Lb Capacity Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Lid Accepts Safety Tie Locking for Security of Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Lids Easily Lock Into Place on Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Stack to Save Space
Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Stack to Save Space Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Stack to Save Space Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Nest When Not In Use Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Nest When Not In Use
Akro Mils Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes With Lid Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Available in Different Colors and Sizes Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Available in Different Colors and Sizes Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes Available in Different Colors and Sizes
Akro Mils Shipping Containers, Shipping Totes, Plastic Containers, Storage Containers, Stack Nest Totes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700