 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Compact Fold In Half 72" x 29" Table |
 |
Availability: Usually ships same day
Stock No: WB506801
|
| Price |
$74.00 |
| Mail-In Rebate: |
- $10.00 |
| Final Price: |
$64.00 |
|
|
Product Information |
COMPACT PLASTIC FOLDING TABLE
Save Money. Ships UPS. Folds in the center for compact storage! A Full Size Table that Fits in a Trunk
This handy plastic folding table conveniently stores in the trunk of a car, a small closet, or behind an office door. Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1-1/4" steel tube legs for stability and strength. Safety locks keep the table open when in use and prevent unfolding when stored. Top measures 72"L x 29"W x 29"H. Folds to 36"L x 29"W x 3-3/4" thick. Built-in carrying handle. BIFMA tested. Supports evenly distributed load up to 650 lbs. Ships assembled.
Click here to see our full selection of Folding Chairs.
Click here to see our full selection of Folding Tables.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
72 |
| WIDTH INCHES |
29 |
| DEPTH INCHES |
|
| HEIGHT INCHES |
29 |
| COLOR FINISH |
White |
| ASSEMBLY |
Assembled |
| BRAND |
Paramount™ |
| CONSTRUCTION |
Plastic |
| DESCRIPTION |
Portable Table |
| SURFACE |
Polyethylene |
| MODEL |
506801 |
| WEIGHT LBS |
46 |
| WEIGHT CAPACITY |
650 |
| SHAPE |
Rectangular |
| LEG TYPE |
Fixed |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 13 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: February 15, 2013 |
| Reviewed by: George C. Kolias, Jr. (Tallahassee, Florida 32309) |
|
| Damaged top |
| The ordering was very easy and the woman who assisted was very polite and knowledgable.
Do to my falt not checking the table when it arrived, when I needed to use it, it was damaged. The top had a gouge
in the top approximently 6 inches long. - <span class="pm_comment">*** Global Comment: Global Customer Service contacted the customer. The customer accepted a a small credit to keep the table instead of returning. Customer was happy that Global contacted him with his concerns. ***</span> |
|
|
|
 |
| Reviewed On: February 14, 2013 |
| Reviewed by: Jane (Maryland) |
|
| Completely satisfied |
| The table arrived in good time, was light-weight to carry inside and to remove from the box. It opened well and we are using it daily. No damage or marring, and we are very satisfied. The handles are terrific for ease of use and moving. Price was well-set. |
|
|
|
 |
| Reviewed On: December 06, 2012 |
| Reviewed by: Justin D (New Jersey) |
|
| Solid Lightweight Compact Table |
| This is a good table, folds up nicely half its size. Has a tuck away handle for easy handling while folded. I wouldn't put any thing very heavy on this, but good for a trade show table. |
|
|
|
 |
| Reviewed On: June 13, 2012 |
| Reviewed by: Wendy (tucson) |
|
| perfect size |
| This is the perfect size for my rotary cutting board for quilting, plus it folds up nicely for storage so I can use my sewing room for a guest room. |
|
|
|
 |
| Reviewed On: June 08, 2012 |
| Reviewed by: JOHN W (ATLANTA) |
|
| GREAT VALUE |
| Great table for fairs. Very compact and sturdy. |
|
|
|
 |
| Reviewed On: June 08, 2012 |
| Reviewed by: ami (Concord, MA) |
|
| folding table |
| The table is a little larger than expected, but suites our needs greatly |
|
|
|
 |
| Reviewed On: October 26, 2011 |
| Reviewed by: diamondgirl (Atlanta) |
|
| Great folding table |
| Needed a banquet table for extended family Thanksgiving dinner this year. This folds down for easy storage and is the perfect size for our feast. |
|
|
|
 |
| Reviewed On: August 17, 2011 |
| Reviewed by: Purchaser (Springfield, MA ) |
|
| folding table |
| Lightweight, easy to set-up, worth the money. |
|
|
|
 |
| Reviewed On: July 27, 2011 |
| Reviewed by: Mali Hutchison (Carthage, NC) |
|
| Compact Fold in Half Table |
| Love the table! Handy to use, and to store. |
|
|
|
 |
| Reviewed On: May 30, 2011 |
| Reviewed by: shopkeke (Florida) |
|
| Compact Table |
| Great product and value for the cost. |
|
|
|
 |
| Reviewed On: May 11, 2011 |
| Reviewed by: Joe (Dothan) |
|
| Compact folding table |
| Great table at a good price. Easy to fold and carry. Light weight but durable. Only small downside is that the surface becomes dull and dark over time and usage. If using for eating you will need table clothes as the tables get more use. |
|
|
|
 |
| Reviewed On: April 26, 2011 |
| Reviewed by: Jim Richards (Atlanta, GA) |
|
| Compact Folding Table |
| We entertain outdoors as often as we can. This lightweight (yet sturdy) table is perfect for the bartender or an appetizer buffet. When not in use for parties, it doubles as a sorting table for laying out paperwork, tools, whatever. We bought two, and use them on a weekly basis. |
|
|
|
 |
| Reviewed On: April 20, 2011 |
| Reviewed by: George Allen (office) |
|
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|