Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Eagle Paint/Ink Safety Cabinet Manual Close - 24 Gallon Yellow
Availability: Usually ships in 4 to 7 days Stock No:WB270057
Price: $589.00
Product Information
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
18
HEIGHT INCHES
44
CAPACITY GALLONS
40
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Eagle Mfg
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
DOORS
2
INSIDE DEPTH INCHES
15
INSIDE HEIGHT INCHES
41
INSIDE WIDTH INCHES
40
MANUFACTURERS PART NUMBER
YPI-32
SHELF CAPACITY LBS
253
WEIGHT LBS
272
APPROVAL/REGULATIONS
FM, OSHA/NFPA Code 30
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 29, 2013
Reviewed by: EVA (Romeoville, il)
Customer Rating :
CUSTOMER SERVICE
PERFECT SIZE THAT WE NEEDED.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700