Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Foot Operated Mobile Scissor Lift Table 36X24 1500 Lb. Capacity
Availability: Usually ships in 2 to 5 days Stock No:WB241571
Price: $1,109.00
Product Information
FOOT OPERATED MOBILE SCISSOR LIFT TABLE
Prevent lifting injuries, promote worker safety and increase productivity with this high quality material handling product that also doubles as a rugged portable workstation. Our mobile scissor lift moves easily with a push handle and 4" x 2" phenolic casters (2 rigid, 2 swivel with brakes). Durable powder coat finish. 1 Year Limited Warranty.
This foot operated model utilizes a premium 2-speed hydraulic pump for maximum efficiency. A low-speed setting easily lifts heavier loads, while a high-speed setting lifts lighter loads in half the time and fewer pumps. Includes a pressure-compensated, foot-operated lever for a safe, controlled lowering rate, even when fully loaded. Foot pump pedal folds out of the way when not in use.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
CAPACITY LBS
1500
ASSEMBLY
Assembled
BRAND
Vestil
CONSTRUCTION
Steel
LIFT TIME
27 or 54 Strokes
LOWERED HEIGHT INCHES
11-1/4
MANUFACTURERS PART NUMBER
CART-23-15-M
POWER
Foot Operated
RAISED HEIGHT INCHES
32
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700