Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bulk Soap Transparent Dispenser 46 Oz
Availability: Usually ships in 2 to 5 days Stock No:WB795508
Quantity Discount
QTY
Price
1-3
$21.75 ea.
4+
$20.25 ea.
Product Information
Bulk Hand Soap Dispenser
Accepts virtually any liquid hand soap. Large push bar meets ADA requirements. Dispenses 1 cc of soap each time bar is depressed. Smooth curved design prevents bacteria growth and is easy to clean. See-through tank allows easy view of soap level. Durable, high impact plastic construction. Capacity is 46 ounces. Measure 5-1/4"W x 4-1/4"D x 8-1/2"H.
Watch Video Below
Product Specifications
WIDTH INCHES
5-1/4
DEPTH INCHES
4-1/4
HEIGHT INCHES
8-1/2
CAPACITY
1360 ml
COLOR FINISH
Transparent
ASSEMBLY
Assembled
BRAND
Palmer Fixture
CONSTRUCTION
Plastic
DESCRIPTION
46 oz. Transparent Vertical Soap Dispenser
MANUFACTURERS PART NUMBER
SD004601
STYLE
Wall Mount Automatic
TYPE
Liquid
WEIGHT LBS
1.8
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: October 04, 2011
Reviewed by: Jester (Port Orange)
Customer Rating :
Excellent Soap Dispenser
This by far the best Soap Dispenser that I have ever had. I have owned at least 5 others and this is by far the easiest and best thus far. Once you have it primed it is so easy to operate.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700