1.888.978.7759
Mobile 2 Door Cabinet 28"W x 22"D x 34"H

Availability: Usually ships same day.
Item #: WB607724
Price: $259.95

Product Information
MOBILE TWO DOOR CABINET
Mobile Cabinet stores conveniently under workbench. Shelf adjusts on 2" centers with 175 lb. capacity. Keyed three point locking system for secure storage. Recessed handle and four 5" polyolefin swivel casters (2 w/brake) provide easy maneuverability. 800 lb. capacity. 28"W x 22"D x 34"H.
Product Specifications
WIDTH INCHES 28
DEPTH INCHES 22
HEIGHT INCHES 34
CAPACITY LBS 800
COLOR FINISH 2-Tone Black and Silver finish
ASSEMBLY Assembled
BRAND Edsal
CONSTRUCTION Steel
DESCRIPTION Mobile 2 Door Cabinet
MANUFACTURERS PART NUMBER PMB782C
MODEL 607724
TYPE E
WEIGHT LBS 80

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 02, 2012
Reviewed by: Dan (Brisbane, Ca)
Customer Rating:
key to the problem
this unit was very easy to assemble but the problem is the shelf is welded in and on 2 of the 4 we bought the shelves were 1" too low impeding the locking mechanism from working.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700