Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ergo Fabric Stool - 360 Degree Footrest - Gray
Availability: Usually ships same day Stock No:WB506811GY FREE Shipping
Quantity Discount
QTY
Price
1-2
$99.95 ea.
3+
$92.00 ea.
Product Information
Value Stool
Provides lasting, reliable service with sturdy construction and comfort with fully adjustable design. Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 23-1/2 to 28-1/2"H. Foot ring is also adjustable to accommodate any user. Seat measures 17"W x 17"D. Back measures 16-1/2"W x 19"H. Five-blade plastic base with 2" dual wheel casters. Easy assembly. 1 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Gray
ARM TYPE
Loop Arms
ASSEMBLY
Unassembled
BACK WIDTH INCHES
16-1/2
BACK HEIGHT INCHES
19
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
360° Footrest
MODEL
506811GY
SEAT WIDTH INCHES
17
SEAT DEPTH INCHES
17
SEAT HEIGHT RANGE INCHES
23-1/2 to 28-1/2
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700