1.888.978.7759
Synchro Manager Stool - 180° Footrest Without Arms - Gray

Availability: Usually ships same day.
Item #: WB506812GY

with FREE shipping today! (within the contiguous US)

Qty Price
1-2 $211.95 ea.
3+ $195.95 ea.

Product Information
Manager Stool without Arms
Engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle yourback for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensuresproper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Independent adjustable back angle, tilt lock and back tilt tension adjustment. Manager Stool seat 20"W x 19-1/2"D, back 19-1/2"W x 20"H. Includes aluminum chair base. Easy assembly. 1 Year Limited Warranty. 250 lbs weight capacity.

Product Specifications
COLOR FINISH Gray
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 19-1/2
BACK HEIGHT INCHES 20
BRAND Paramount™
DESCRIPTION Manager
MODEL 506812GY
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT RANGE INCHES 24 to 29
STYLE 180° Plastic
CAPACITY LBS 250

Photo Gallery
Synchro Manager Stool Synchro Manager Stool - Profile View Synchro Manager Stool Synchro Manager Stool - Plastic Shell Back
Synchro Manager Stool - Plastic Shell Back Synchro Manager Stool - Stable 5 Blade Base Synchro Manager Stool - Acrylic Fabric Upholstery Synchro Manager Stool - Acrylic Fabric Upholstery
Synchro Manager Stool - Contoured for Comfort Synchro Manager Stool - Acrylic Fabric Upholstery Synchro Manager Stool - Back/Seat Angle Adjustment Synchro Manager Stool - Back/Seat Angle Adjustment
Synchro Manager Stool - Back/Seat Angle Adjustment Synchro Manager Stool - Ergonomic Adjustment Controls Synchro Manager Stool - Acrylic Fabric Upholstery Synchro Manager Stool - 3-1/2
Synchro Manager Stool - Ergonomic Adjustment Controls Synchro Manager Stool - 3-1/2 Synchro Manager Stool - Dual Wheel Swivel Casters

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700