Availability: Usually ships in 4 to 7 days Stock No:WBF3302BR
Quantity Discount
QTY
Price
1-96
$31.95 ea.
97+
$29.95 ea.
(Sold in quantities of 2)
Product Information
Fabric Upholstered Folding Chair
Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 2" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meet or exceed ANSI/BIFMA standards. 5 Year Limited Warranty. Sold 2 per carton, priced each.
Product Specifications
COLOR FINISH
Blue
ASSEMBLY
Assembled
BACK WIDTH INCHES
18-3/4
BACK HEIGHT INCHES
8-3/4
BRAND
National Public Seating®
CONSTRUCTION
Steel
DESCRIPTION
Double Brace 2" Cushion
SEAT WIDTH INCHES
15-3/4
SEAT DEPTH INCHES
15-3/4
SEAT HEIGHT INCHES
18-1/2
MODEL
F3302BR
UPHOLSTERY
Fabric
FRAME COLOR
Gray
WEIGHT CAPACITY
300 Lbs.
LIMITED WARRANTY
5 Years
APPLICATION
Folding
PACKAGE QUANTITY
2
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: May 12, 2011
Reviewed by: Candace D. (Maryland)
Customer Rating :
So comfortable and really nice looking
I was surprised at how nice these looked and how comfortable they are. They are great quality for folding chairs. And I was even more surprised at how quickly they arrived in the mail! That's always nice. I would definitely recommend purchasing these.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700