1.888.978.7759
2" Upholstered Folding Chair - Double Braced Burgundy Fabric & Gray Frame - Pkg Qty 2

Availability: Usually ships in 4 to 7 days
Item #: WBF3302BY
List Price: $106.92 Save up to 40%
Qty Price
1-12 $71.90/ pkg.
13+ $63.90/ pkg.

Product Information
Fabric Upholstered Folding Chair
Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 2" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meet or exceed ANSI/BIFMA standards. 10 Year Limited Warranty. Sold 2 per carton, priced each.

Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 20-3/4
HEIGHT INCHES 32
COLOR FINISH Burgundy
ASSEMBLY Assembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 8-3/4
BACKREST Mid-Back
BRAND National Public Seating®
DESCRIPTION 2" Upholstered Folding Chair
SEAT WIDTH INCHES 15-3/4
SEAT DEPTH INCHES 15-3/4
SEAT HEIGHT INCHES 18-1/2
MODEL F3302BY
UPHOLSTERY Fabric
WEIGHT CAPACITY 300 Lbs.
LIMITED WARRANTY 10 Year Limited Warranty
APPLICATION Folding
BASE 4-Leg
CAL117 CERTIFIED Yes
APPLICATION/USAGE Folding Chair
PACKAGE QUANTITY 2
ARM TYPE Armless
MAS GREEN CERTIFIED Yes
CONSTRUCTION Steel
FRAME COLOR Gray

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700