Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Folding Aluminum Platform Truck 60 X 30 800 lb. Capacity
Availability: Usually ships in 2 to 5 days Stock No:WB241580
Quantity Discount
QTY
Price
1-2
$327.95 ea.
3+
$295.00 ea.
Product Information
FOLDING PLATFORM TRUCK WITH ALUMINUM DECK
Comfortable, ergonomically designed dual handles for bi-directional use. Handles fold down flat for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5" non-marking polyurethane casters, two swivel and two rigid, plus a 5th wheel center mounted caster for additional deck rigidity.
Watch Video Below
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
30
CAPACITY LBS
800
BRAND
Vestil
CONSTRUCTION
Aluminum with Dual Handles
MANUFACTURERS PART NUMBER
AFT-60-NM
WEIGHT LBS
60
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Polyurethane
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: May 16, 2013
Reviewed by: John Patterson (NJ)
Customer Rating :
Aluminum Platform Truck
This truck is ideal for my needs as an orchestra leader.The truck allows me to transport musical instruments and equipment with minimal difficulty. The folding handles prevent items from falling off the truck and allow for easy storage in the van for road trips.
Reviewed On: June 29, 2012
Reviewed by: Mercedes Mejia (Albuquerque, NM)
Customer Rating :
Aluminum Platform
Strong platform
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700