Availability: Usually ships same day Stock No:WB506825GY
Quantity Discount
QTY
Price
1-4
$429.00 ea.
5+
$399.00 ea.
Product Information
Paramount® Steel Flat File
Value Priced -- Premium Features
Premium, 5-drawer flat file keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish.
Optional Closed Base raises unit 4" off the floor.
Watch Video Below
Optional closed base raises unit 4" off the floor (sold separately).
Product Specifications
WIDTH INCHES
40-3/4
DEPTH INCHES
28-3/8
HEIGHT INCHES
16
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Paramount®
CONSTRUCTION
Steel
DESCRIPTION
Deluxe Flat File
DRAWER QUANTITY
5
MODEL
506825GY
POCKET WIDTH INCHES
37
POCKET DEPTH INCHES
25-3/4
POCKET HEIGHT INCHES
2
WEIGHT LBS
150
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: July 09, 2012
Reviewed by: Greystar (California)
Customer Rating :
Flat File
After searching for two days, Global Industrial was almost 1/2 the cost of other suppliers.
I was disappointed that the base was not available in the color i needed to make the purchase a complete package from one supplier.
Items were received within one week of ordering in great condition.
I will order from Global Industrial again.
Reviewed On: April 19, 2012
Reviewed by: Rich (Baltimore MD)
Customer Rating :
We use ours for hardware
We use this flat file for the hardware we use in our shop. We can lay all our machine screws, nuts, keys, and bolts in small trays in the draw. When you open the drawer your have a view of everything at once. It works really well. Holds weight well also. Drawers slide smoothly and do not hang up. Would reccomend purchasing.
Reviewed On: December 21, 2009
Reviewed by: Manuel (CORAL GABLES, FL)
Customer Rating :
excellent service and product
This company is top notch with excellent service and products. The 5 drawer flat file I ordered was on a truck on the next day and in my home 2 days later. Very efficient service and pleasant costumer service. Product is excellent quality as well. I am very satisfied with my purchase and the service and just wanted to commend you as these days it is hard to find people who treat orders efficiently and who respond to costumer's questions with actual answers. Very good! Manuel
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700