Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paramount® 54"W 5 Drawer Deluxe Flat File - Gray
Availability: Usually ships same day Stock No:WB506827GY
Quantity Discount
QTY
Price
1-4
$629.00 ea.
5+
$599.00 ea.
Product Information
Paramount® Steel Flat File
Value Priced -- Premium Features
Premium, 5-drawer flat file keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish.
Optional Closed Base raises unit 4" off the floor.
Watch Video Below
Product Specifications
WIDTH INCHES
53-3/4
DEPTH INCHES
41-3/8
HEIGHT INCHES
16
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Paramount®
CONSTRUCTION
Steel
DESCRIPTION
Deluxe Flat File
DRAWER QUANTITY
5
MODEL
506827GY
POCKET WIDTH INCHES
50
POCKET DEPTH INCHES
38-3/4
POCKET HEIGHT INCHES
2
WEIGHT LBS
257
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: October 30, 2012
Reviewed by: Randy Bush (Bismarck ND/Beulah ND)
Customer Rating :
missing 1 bx hardware
When the folks at the plant were assembling the CABINET, STEEL, 5 DRAWER, FLAT FILE, 53-3/8" W, 41-3/8" D,They discovered that one (1) box of hardware with the handles, screws & drawer name plate was missing. - <span class="pm_comment">*** Global Comment: Global Customer Service contacted the customer and was shipped replacement parts at no charge.***</span>
Sent an email to Lourdes Ojeda (lojeda@globalindustrial.com) yesterday Oct. 29th
Reviewed On: June 14, 2011
Reviewed by: Jackson (Jackson, wy)
Customer Rating :
Great for maps
This Flat File is huge but perfect for what we needed it for. We ordered two 5 Drawer units and stacked them on the closed base you can buy separately. So far it is working great!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700