Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Industrial Tote 5 Gallon Blue
Availability: Usually ships same day Stock No:WB603168BL
Price: $4.40 ea.(Sold in qty. of 12)
Product Information
STACK AND NEST INDUSTRIAL TOTE
Tough molded plastic totes store a wide range of industrial parts, components and materials. Carry handles have interlocking tabs which snap lid on tightly for secure fit. Helps protect contents from spillage and contamination. For positive stacking, boxes nest snugly into recess in lids. Ribbed walls add extra rigidity. 16 3/4"L X 12 3/4"W X 9 1/8"H, 5 gallon capacity. Sold in quantities of 12. Available in blue.
Product Specifications
LENGTH INCHES
16-3/4
WIDTH INCHES
12-3/4
HEIGHT INCHES
9-1/8
CAPACITY GALLONS
5
COLOR FINISH
Lapis
BRAND
Sterilite
MANUFACTURERS PART NUMBER
18191012
MODEL
603168BL
PACKAGE QUANTITY
12
STYLE
Snap Lid Tote
WEIGHT LBS
1.67
Base Model Number
603168
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700