Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Industrial Tote 10 Gallon Blue
Availability: Usually ships same day Stock No:WB603169BL
Price: $6.30 ea.(Sold in qty. of 9)
Product Information
STACK AND NEST INDUSTRIAL TOTE
Tough molded plastic totes store a wide range of industrial parts, components and materials. Carry handles have interlocking tabs which snap lid on tightly for secure fit. Helps protect contents from spillage and contamination. For positive stacking, boxes nest snugly into recess in lids. Ribbed walls add extra rigidity. 20 5/8"L X 14 1/8"W X 12 1/2"H, 10 gallon capacity. Sold in quantities of 9. Available in blue.
Product Specifications
LENGTH INCHES
20-5/8
WIDTH INCHES
14-1/8
HEIGHT INCHES
12-1/2
CAPACITY GALLONS
10
COLOR FINISH
Lapis
BRAND
Sterilite
MANUFACTURERS PART NUMBER
18201009
MODEL
603169BL
PACKAGE QUANTITY
9
STYLE
Snap Lid Tote
WEIGHT LBS
2.78
Base Model Number
603169
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: May 01, 2013
Reviewed by: Mario Allen (Bronx, NY)
Customer Rating :
Greatly Appreciated
The industrial tote bin was a good purchase for our business. They are strong and reliable. If we buy tote bins in the future we will definitely consider buying from global industries.
Reviewed On: September 26, 2007
Reviewed by: PAUL BOOKS (COLUMBIA,MD)
Customer Rating :
love the size, very usful, stackable totes in a nice color - too bad it's the only color.. why? shame on Sterilite for putting this tote out in just medium blue. coloring can't be that hard, right?
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700