Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
LCD Display Bench Scale with Memory Lock
Availability: Usually ships same day Stock No:WB506846
Price: $65.95
Product Information
LCD Display Bench Scale with Memory Lock
22 Gauge steel construction. Four 1"H digits back light LCD display. Freezes weight on display when 3 lbs. or more is placed on scale. Tare function for net weight of product. Scrolls between lbs. and kilos. Auto shut off. Weak battery indicator. Scale measures 11"L x 12 1/2"W x 2 1/2"H. Accurate to ±3 displayed divisions. 250 x 0.5 lbs. capacity. AC adapter 9 VDC. One 9 volt internal battery (not included).
Product Specifications
LENGTH INCHES
11
WIDTH INCHES
12-1/2
DEPTH INCHES
HEIGHT INCHES
2-1/2
CAPACITY LBS
250
CAPACITY KG
110
CONSTRUCTION
22 gauge steel
MANUFACTURERS PART NUMBER
816965001101
BRAND
Salter Brecknell
MODEL
506846
COLOR
Black
Photo Gallery
Customer Reviews
Avg. Review Rating:6 Reviews
Reviewed On: December 10, 2012
Reviewed by: mcdebbie (McArthur Farms, Inc. 1550 NE 208th St. Okeechobe)
Customer Rating :
Great Scale
We've bought three of these scales for our company and weigh packages and feed. They are easy to use and are one of the least expensive that I've found.
We our using our scale to weigh how much paper classrooms are recycling. The students work the scale without any trouble. It is carried around the school by 3rd, 4th, and 5th grade students. The scale gets banged around and still is working fine.
Reviewed On: October 27, 2011
Reviewed by: Kathryn Wickstrom (Cotati CA)
Customer Rating :
Great Product!
Does what I wanted. Finally, I know the exact weight of the grain I am feeding my horses. I also like the size, compact, fits on a shelf when not in use. Highly recommend this item.
Reviewed On: May 22, 2011
Reviewed by: dannie johnson (3720 kizer rd urbana ohio)
Customer Rating :
the scale is good for its size
this scale is ok for its rating, i needed a scale with more deviation in the weight scale. i needed oz.
Reviewed On: May 17, 2011
Reviewed by: George S. Baker (Smyrna, TN)
Customer Rating :
Inventory Management Specialist
This item works good in my warehouse for shipping items out.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700