1.888.978.7759
Single Chair With Arms Medium Oak Burgundy Fabric

Availability: Usually ships in 3 to 6 days
Item #: WB607819BY
qty Price
1-5 $131.95 ea.
6+ $121.95 ea.

Product Information
OAK RECEPTION ROOM FURNITURE
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based chairs are constructed of 1" thick solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Upholstered in 100% olefin fabric with Teflon stain repellent finish. Measures 33 1/2" H. Easy assembly without tools.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications
WIDTH INCHES 21-1/2
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Burgundy
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE Sled Base
BRAND Wooden Mallet
DESCRIPTION Single Chair With Arms
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Fabric
MODEL 607819BY
UPHOLSTERY Fabric
FRAME COLOR Medium Oak
CAPACITY LBS 500
APPLICATION Reception
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes

Photo Gallery
Oak Reception / Waiting Room Furniture Oak Reception / Waiting Room Furniture Oak Reception / Waiting Room Furniture Oak Reception / Waiting Room Furniture
Oak Reception / Waiting Room Furniture

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 20, 2014
Reviewed by: csNC (CINCINNATI,OH)
Customer Rating:
Used in retirement home
This chair is making a big hit with the recipient. He is in a retirement home and needed a chair that could be moved easily while seated without catching on carpeting. The design of this chair has met that requirement and appears to be very stable, reducing the fear of it tipping over. The recipient also has praised the comfort of the chair and its height relative to the table at which it is used.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700