1.888.978.7759
Penco 6KFD30-767 Stadium® Locker With Shelf, 24x24x72, Cardinal Red, Unassembled

Availability: Usually ships in 35 to 38 days
Item #: WB607242RD
List Price: $411.45 Save: up to 42%
Price: $237.95

Product Information
Penco Stadium® Locker With Shelf, 24"Wx24"Dx72"H, Cardinal Red, Unassembled

Penco Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. They are available in 24" or 33" widths and 18", 21" or 24" depths. Ships unassembled. Knock down Stadium® lockers are 72" high.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Cardinal Red
ASSEMBLY Unassembled
BRAND Penco
CONSTRUCTION Steel
DOORS No Door
GROUP 1 Wide
MANUFACTURERS PART NUMBER 6KFD30-767
OPENINGS Open Front
OVERALL DEPTH INCHES 24
OVERALL HEIGHT INCHES 72
OVERALL WIDTH INCHES 24
PACKAGE QUANTITY 1
STYLE Without Legs
TYPE With Top Shelf
WEIGHT LBS 104

Photo Gallery
Stadium Locker - Shown with Footlocker, Top Shelf, & Security Box Stadium Locker - 24 Stadium Locker - Ready To Assemble Stadium Locker - Red
Stadium Locker - Shown with Footlocker, Top Shelf & Security Box Stadium Locker - Shown with Footlocker, Top Shelf, & Security Box Stadium Locker - Shown with Footlocker, Top Shelf, & Security Box Stadium Locker - Full Width Coat Road & Two Coat Hooks
Stadium Locker - Full Width Coat Rod & Two Coat Hooks Stadium Locker - Full Width Coat Rod & Two Coat Hooks

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700