1.888.978.7759
Penco 6WFD30-806 Stadium® Locker With Shelf, 24x24x76, Marine Blue, All Welded

Availability: Usually ships in 56 to 59 days
Item #: WB607233MB
List Price: $569.80 Save: up to 39%
Price: $348.95

Product Information
Penco Stadium® Locker With Shelf, 24"Wx24"Dx76"H, Marine Blue, All Welded

Penco welded Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. They are available in 24" or 33" widths and 18", 21" or 24" depths. Welded Stadium® lockers are 76" high, which includes a 4" high integral base.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 76
COLOR FINISH Marine Blue
ASSEMBLY All-Welded
BRAND Penco
CONSTRUCTION Steel
DOORS No Door
GROUP 1 Wide
MANUFACTURERS PART NUMBER 6WFD30-806
OPENINGS Open Front
OVERALL DEPTH INCHES 24
OVERALL HEIGHT INCHES 76
OVERALL WIDTH INCHES 24
PACKAGE QUANTITY 1
STYLE Without Legs
TYPE With Top Shelf
WEIGHT LBS 114

Photo Gallery
Penco Stadium Locker With Shelf, 24 Penco Stadium Locker With Shelf, 24

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700