Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Record Storage Rack Gray Without Boxes 72"WX30"DX60"H
Availability: Usually ships same day Stock No:WB130148
Price: $135.95
Product Information
RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Watch Video Below
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
30
HEIGHT INCHES
60
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BOX QUANTITY
0
BRAND
Global Equipment
CONSTRUCTION
Steel
LEVEL QUANTITY
3
SHELF CAPACITY LBS
900
SHELF CONSTRUCTION
Particle Board
TYPE
Without File Box
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: January 03, 2013
Reviewed by: Shelly (Florida)
Customer Rating :
Very sturdy
Good quality, very sturdy
Reviewed On: July 19, 2011
Reviewed by: Dan1 (Gaithereburg, MD)
Customer Rating :
Good, Sturdy Racks
Good quality racks, do what they were designed to do
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700