Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Strapping Machine With One Roll Of Polypropylene Strapping
Availability: Usually ships same day Stock No:WB921266
Price: $703.00
Product Information
Polypropylene Strapping Machine Applies up to 24 Straps per Minute
This semi-automatic strapping machine straps packages quickly and efficiently. Tension gauge dial on control panel allows quick adjustment with a tension range of 10-100 lbs.
Accepts packages as small as 2-1/2" wide by 1" high up to an unlimited maximum size.
Solid state circuitry eliminates down time. Works on 110v AC. Four 3" swivel casters (2 locking) for easy movement.
Accommodates 1/4" to 5/8" polypropylene strapping on 8" x 8" core. Includes a FREE roll of 1/2" polypropylene strapping. Measures 35"L x 23"D x 30"H.
This item has a 30 day labor warranty, and a 1 year parts warranty. This only covers the manufacturers defects.
Includes 4 swivel casters for easy movement. Two with brakes for locking position.
Tension gauge dial allows for quick adjustments with a tension range of 10-100 lbs.
Product Specifications
LENGTH INCHES
35
DEPTH INCHES
23
HEIGHT INCHES
30
COLOR FINISH
Blue
ASSEMBLY
Assembled
CONSTRUCTION
Steel
TENSILE STRENGTH
10-100 lbs.
WEIGHT LBS
190
Customer Reviews
Avg. Review Rating:10 Reviews
Reviewed On: April 11, 2013
Reviewed by: DiscountCoffee (St. Peters, MO)
Customer Rating :
Great machine / Great Price / Fast Shipping!
Have been buying strapping machines for years. Global Industrial is the only place I shop now. The machines are well made and hold up well under daily operation. I can usually get parts with no issues. Customer Service is always helpful.
Reviewed On: June 29, 2012
Reviewed by: Veronica (Wisconsin)
Customer Rating :
Impressed!
after researching numerous machines on different sites & finding prices were $900+ I thought this was the absolute best price for the exact same machine. Excellent performance and is very simple!
Height is perfect and the convenience of rolling it to another area is great! highly recommend getting this one!
Reviewed On: April 03, 2012
Reviewed by: E Jensen (PA)
Customer Rating :
Strapping Machine
It does the job well for the right price.
Reviewed On: March 15, 2012
Reviewed by: nevie (lodi, ca)
Customer Rating :
Fantastic!
Great machine for the price! It's helped lower our shipping costs and has paid for itself in the 3 weeks we've had it! I highly recommend it!
Reviewed On: January 11, 2012
Reviewed by: Ruth (St. Louis, MO)
Customer Rating :
Strapping Machine
We received our new strapping machine very quickly. It was easy to set up and easy to use. It works great!
Reviewed On: January 05, 2012
Reviewed by: Nathan (Texas)
Customer Rating :
Great Product.
I spent over a year looking for an inexpensive banding machine. I kept coming back to this thinking it was to cheap and would not do the job. I was really wrong. It works better than expected, and set up was very easy. We are very happy with the purchase.
Reviewed On: November 11, 2011
Reviewed by: Janet (Bowling Green, KY)
Customer Rating :
So far, it is good.
We purchased and received the strapping machine a couple weeks ago. It arrived relatively quickly. We immediately started using it. It did stop working at one point after the first 2 weeks to where the seal was not holding. We were performing daily routine maintenance. The maintenance person cleaned everything up real good and took a more throrough cleaning out of the sealing area. It started working good again. All and all, I think it is working well and doing the job requested of it. We just need to pay a bit more attention to the sealing area in its daily care.
Reviewed On: August 31, 2011
Reviewed by: Linda Marsh (Monticello Iowa)
Customer Rating :
Strapping Machine
works wonderful
Reviewed On: July 20, 2011
Reviewed by: Jeff (Maine)
Customer Rating :
Machine works well
The machine works as advertised. We have only used it for a couple of weeks but have had no problems with it. It does the job well.
Reviewed On: June 02, 2011
Reviewed by: Cathy Chaykosky (Solon, Oh)
Customer Rating :
Banding Machine
Overall we are pleased with the banding machine. The one thing that was noticed right away is that the legs of the machine are not adjustable. The height of the machine is too low for most of the people here and we had to find a way to make the surface higher.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700