Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity
Availability: Usually ships same day
Stock No: WB241586
Price: $229.00


Product Information
STAINLESS STEEL UTILITY CART

Simply the best stainless steel cart value on the market! Ideal for use in clean rooms, restaurants and other corrosive environments. Premium 304 polished stainless steel throughout, with 20 gauge shelves and strong 16 gauge shelf uprights for years of service. 24"L x 16-1/4"W x 33"H with 12" clearance between shelves. Top and middle shelves have 1-1/4" lips on 3 sides to help retain cargo during transit, while flush lower shelf is ideal for oversized items. Comfortable tubular push handle. Rolls smoothly on four 4" swivel non-marring rubber casters, 2 with brakes. Assembles easily.

Click here to see our full selection of Stainless Steel & Galvanized Medical Carts.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 16-1/4
HEIGHT INCHES 33
CAPACITY LBS 400
COLOR FINISH Stainless Steel
ASSEMBLY Unassembled
BRAND Global Equipment
CONSTRUCTION Stainless Steel
SHELF QUANTITY 3
SHELF SPACING INCHES 12
TYPE Caster Stem Dimensions: Stem Length = 1.125"; Thread = M12 x 1.75"
WHEEL DIAMETER INCHES 4
WHEEL TYPE Non-Marring Rubber Swivel, 2 with Brakes
Wheel Diameter Inches 4

Photo Gallery
Stainless Steel Cart Stainless Steel Cart Stainless Steel Cart Stainless Steel Cart
Stainless Steel Cart Stainless Steel Cart Stainless Steel Cart Stainless Steel Cart

Customer Reviews
Avg. Review Rating: 5 Reviews
Reviewed On: December 10, 2012
Reviewed by: CCB (Texas)
Customer Rating :
Nice Product
This is a nice cart purchased for use in a cleanroom.
Reviewed On: August 29, 2011
Reviewed by: Linda Murpy (Kingsport, TN)
Customer Rating :
Stainless Steel Utility Cart
We use this cart at our church in our kitchen. We have been so pleased and especially like the fact that we can lock the wheels for safety. It serves our purpose well and I would recommend this company and their products.
Reviewed On: July 05, 2011
Reviewed by: Robbie (Miramar, FL)
Customer Rating :
Great Little Cart
This cart was as advertised. Very sturdy...love the big locking casters. It looked a little dull after the protective plastic was removed,but shined up very nicely with some stainless steel polishing cloths we had on hand. Would highly recommend this cart.
Reviewed On: June 05, 2011
Reviewed by: drhoang (Houston, TX)
Customer Rating :
Quality of SS Utility Cart
Poor craftmanship with low quality stainless steel material.
Reviewed On: April 20, 2011
Reviewed by: Ken Barstow (Fenton, MO)
Customer Rating :
Good cart but poor packaging
The biggest disappointment with the cart is in the packaging that it shipped in. Carton should have been a little bigger so more protective padding could have been placed between the components and the cardboard carton. All 3 carts we ordered had bent shelf edges. It was fairly easy to bend them back straight but still, I expected them to arrive in better condition. This was also true of the first one we ordered about a year ago. ***Global Management Commment - We have asked our Packaging Department to review product packaging ASAP.***


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700