1.888.978.7759
Capital Locker Double Tier 12x18x36 6 Door Ready To Assemble Tan

Availability: Usually ships same day.
Item #: WB652049TN
Price: $269.95

Product Information
Capital Lockers
Double Tier - Ready to Assemble - 6 Door
This double tier locker includes double and single-prong coat hooks. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Legs add 6" to height. Includes blank number plates. Choose from tan or gray.

Optional locks, numbered plate kits and bases sold separately.

Click here to see the selections of Assembled Lockers.



  Includes strong single and double prong hooks for hanging garments and more.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 36
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 3 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 36
TYPE Double Tier
WEIGHT LBS 162
LIMITED WARRANTY 1 Year

Photo Gallery
Capital Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Padlockable Recessed Friction Latch on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Padlockable Recessed Friction Latch on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Blank Number Plates Included with Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Lapped Frame of Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers 5 Knuckle Hinges on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Hat Shelf on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Hat Shelf on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Single & Double Prong Coat Hooks in Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single & Double Prong Coat Hooks in Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Reinforced Interior of Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Combination Padlock on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Built In Combination Lock on Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Welded Door Frames for Security of Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Coat Hooks Included with Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single & Double Prong Coat Hooks in Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700