1.888.978.7759
Locker Six Tier 12x15x12 6 Door Ready To Assemble Tan

Availability: Usually ships same day.
Item #: WB652056TN
Price: $117.95

Product Information
Paramount® Lockers
6 Tier - Ready to Assemble - 6 Door
Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.

Click here to see the selections of Assembled Lockers.



  Rugged all steel construction is ideal for school lockers or work locker rooms.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 12
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 1 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 12
TYPE Six Tier
WEIGHT LBS 65
LIMITED WARRANTY 1 Year

Photo Gallery
Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan
Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan
Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan
Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: December 01, 2014
Reviewed by: Keith (MINNEAPOLIS, MN)
Customer Rating:
Preschool Teacher Locker
The teachers love their locker. They love having their own individual space to lock purses and cell phones in.
Reviewed On: February 19, 2013
Reviewed by: Patty (2200 Zanker Road, San Jose, CA )
Customer Rating:
Facility Manager
Yes I think this was a great deal they came unassembled but my guy had them together and in place later that afternoon. Overall I was pleased with the service and product.
Reviewed On: February 01, 2012
Reviewed by: HeadHam (Des Plaines IL)
Customer Rating:
Good Value
This unit was placed in a small restaurant for employees personal items. Assembly was easy, and the quality it very good for the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700