Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paramount® Locker Single Tier 12x12x60 1 Door Ready To Assemble Blue
Availability: Usually ships same day Stock No:WB652060BL
Price: $78.00
Product Information
Paramount® Lockers Single Tier - Ready to Assemble - 1 Door Engineered for years of heavy-duty service. The lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. This single tier locker has a secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.
Rugged all steel construction makes Paramount ideal for school lockers. Shown with optional base plates and built-in combination locks (sold separately).
Includes strong single and double prong hooks for hanging garments and more. Hat shelf holds books and other supplies.
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
12
HEIGHT INCHES
60
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
GROUP
1 Wide
OPENINGS
1
OVERALL HEIGHT INCHES
66
TOTAL WIDTH INCHES
12
TYPE
Single Tier
WEIGHT LBS
43
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700