1.888.978.7759
Paramount® Locker Single Tier 12x12x60 3 Door Ready To Assemble Gray

Availability: Usually ships same day.
Item #: WB652061GY
Price: $230.95

Product Information
Paramount® Lockers
Single Tier - Ready to Assemble - 3 Door

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. This single tier locker has a secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.

Click here to see the selections of Assembled Lockers.



  Rugged all steel construction makes Paramount ideal for school lockers. Shown with optional base plates and built-in combination locks (sold separately).
  Includes strong single and double prong hooks for hanging garments and more. Hat shelf holds books and other supplies.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 60
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 3 Wide
OPENINGS 3
OVERALL HEIGHT INCHES 66
TOTAL WIDTH INCHES 36
TYPE Single Tier
WEIGHT LBS 133

Photo Gallery
Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Excellent Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers are Perfect for Work, Locker Rooms
Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Includes Blank Number Plates Reinforced Steel Door on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Steel Locker Reinforcement on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Secure Five Knuckle Hinges on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Louvers Promote Ventilation for Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Chrome Handle on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers with Optional Padlock Secure Locking Mechanism on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Easy Lift Latch on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Built in Combination Lock on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Built in Combination Lock in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Hat Shelf on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Shelf on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Coat Hooks in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Coat Hooks in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Coat Hooks in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Shelf on Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Coat Rod in Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Joined 6 Wide Excellent Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Single Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers are Perfect for Work, Locker Rooms

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700