1.888.978.7759
Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Gray

Availability: Usually ships same day.
Item #: WB652075GY
Price: $267.95

Product Information
Paramount® Lockers
Double Tier - Ready to Assemble - 6 Door
Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These double tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.

Click here to see the selections of Assembled Lockers.



  Includes strong single and double prong hooks for hanging garments and more.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 36
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 3 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 36
TYPE Double Tier
WEIGHT LBS 153
LIMITED WARRANTY 1 Year

Photo Gallery
Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Blank Number Plates Included with Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Blank Number Plates Included with Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Louvers Promote Ventilation for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Reinforced Door Frame for Security of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Internal Reinforcements for Secure Storage of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Secure, Strong 5 Knuckle Hinges on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Chrome Latch on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Optional Padlock on Locker Latch of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Secure 3 Point Locking Door on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Chrome Locker Latch on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Combination Lock for Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Lock and Latch Mechanisms on Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Includes Coat Hooks Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Includes Coat Hooks Welded Door Frames for Security of Double Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700