Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
High Capacity Pallet Truck, Pallet Jack 11,000 Pound Capacity
Availability: Usually ships same day Stock No:WB241637
Price: $1,149.00
Product Information
HIGH CAPACITY PALLET TRUCK, PALLET JACK
Lift & Move 11,000 Lbs.!
Rugged, double-channel reinforced structural steel frame handles loads up to 5-1/2 tons! Solid steel pump mount and extra heavy-duty pump with high-pressure seals and hardened chrome-plated piston for years of service. Adjustable solid steel tie rods maintain proper rollability of truck. Steel steer wheels and twin steel load rollers assure secure load movement in toughest environments. Frame includes integral tow loops. Safety loop handle has 3-function hand control (raise, neutral, lower). Tapered 23"W x 45-1/2"L forks. Durable powder coat finish. 2 Year Limited Warranty
Loop handle is spring loaded to return to upright position and eliminate bending to retrieve. Hand control includes 3 functions: raise, lower and neutral. Loop design is easily held at any angle.
Product Specifications
LENGTH INCHES
45-1/2
WIDTH INCHES
23
CAPACITY LBS
11,000
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Steel
ENTRY ROLLERS
No
FORK WIDTH INCHES
8-1/4
LOAD WHEELS
3" Steel
LOWERED HEIGHT INCHES
3-1/2
OVERALL LENGTH INCHES
61
RAISED HEIGHT INCHES
8
STEER ARC DEGREES
210
STEER WHEELS
8" Steel
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700