1.888.978.7759
Paramount® Locker Six Tier 12x12x12 6 Door Assembled Tan

Availability: Usually ships in 2 to 5 days
Item #: WB652154TN
Price: $132.95

Product Information
Paramount® Locker Six Tier 12x12x12 6 Door Assembled, Tan

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.



  Rugged all steel construction is ideal for school lockers or work locker rooms.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 12
COLOR FINISH Tan
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 1 Wide
OPENINGS 6
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 12
TYPE Six Tier
WEIGHT LBS 54

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: July 17, 2014
Reviewed by: Patrick (ESTES PARK, CO)
Customer Rating:
Great Lockers!
Fits in a tight space to give your staff a secure place to store their items. Solid construction and packed so that they can take the LTL system with no damage! All this for a great price!
Reviewed On: February 04, 2013
Reviewed by: Pam Rque (Louisville, KY)
Customer Rating:
Lockers
We have not set the lockers up as the space to put them is still under construction. The 5 dstar rating is based on the friendliness and helpfulnessof the young lady who took the order and for the promptness of delivery.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700