Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Junior Aluminum 2 In 1 Convertible Hand Truck With Pneumatic Wheels

Junior Aluminum 2 In 1 Convertible Hand Truck With Pneumatic Wheels
Availability: Usually ships same day
Stock No: WB241664
Quantity Discount
QTY Price
1-2 $189.95 ea.
3+ $179.00 ea.


Product Information
Junior Aluminum 2 in 1 Convertible Hand Truck

A Compact Alternative to our Senior Hand Truck


The spring-loaded, auto-release bar instantly converts this quality hand truck to a platform truck. Features a high strength, yet lightweight, aluminum frame. Beveled aluminum noseplate, with integral wheel guards, handle even the heaviest loads with ease and measures a generous 18" x 7-1/2". Anti-Slip handle ensures safety and comfort. 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" rubber swivel casters roll smoothly on any surface. Assembles easily. 2 Year Limited Warranty.

Optional Aluminum Snap-On Deck or Carpeted Aluminum Snap-On Deck install easily to keep items from falling between the frames in either platform or hand truck mode.

Click here to see our full selection of Folding Hand Carts, Convertible Hand Trucks and Dollies.

Watch Video Below

If you are unable to view this video Click Here
Product Specifications
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Equipment
CONSTRUCTION Aluminum
HAND TRUCK CAPACITY LBS. 500
HAND TRUCK HEIGHT INCHES 52
PLATFORM TRUCK BED LENGTH INCHES 43
PLATFORM TRUCK BED WIDTH INCHES 12
PLATFORM TRUCK CAPACITY LBS. 800
PLATFORM TRUCK HEIGHT INCHES 40
TYPE Junior
WEIGHT LBS 42
WHEEL DIAMETER INCHES 10
WHEEL TYPE Pneumatic

Photo Gallery
Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Rear View of Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks
Platform Truck Position of Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Platform Truck Position of Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Comfort Grip Handles on Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Auto Release Bar on Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks
Aluminum Noseplate on Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks Latch on Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks 5" Rubber Swivel Casters on Convertible Hand Truck, Convertible Hand Trucks, Folding Hand Cart, Folding Hand Carts, Aluminum Hand Truck, Aluminum Hand Trucks  

Customer Reviews
Avg. Review Rating: 14 Reviews
Reviewed On: April 24, 2013
Reviewed by: Bo (Beaumont Texas)
Customer Rating :
Good product
I am very pleased with the quality of this dolly
Reviewed On: April 02, 2013
Reviewed by: Jeanmarie Martin (Woburn, MA)
Customer Rating :
jr. alluminum hand truck
This is made very well.. great tires, sturdy frame and easy to manuever... great product for the $$$
Reviewed On: November 13, 2012
Reviewed by: Cliff Shine (Office Supply Company)
Customer Rating :
Does the job
This convertible hand truck has made delivery easier for our drivers. High points from our staff are the tires, weight capacity, and ease of conversion.
Reviewed On: June 08, 2012
Reviewed by: AP (Denver, CO)
Customer Rating :
Versitle Hand Truck
This hand truck is very versitle and useful. If you are looking for an all around good cart/dolly this is it.
Reviewed On: April 19, 2012
Reviewed by: Rich (Baltimore MD)
Customer Rating :
Descent hand truck but heavy
Good quality hand truck but because of added wheel/shelf system heavier than expected. Good hand truck if you need to haul alot of heavy boxes. If you are not hauling alot on each load thatn the regular hand truck would be better. We use it to haul trays frull of mail and it works very well. Would reccomend purchasing
Reviewed On: November 14, 2011
Reviewed by: Dawn (Perryville, MO)
Customer Rating :
Just as I expected
Great handtruck.. no problems ~ does just what it is expected to do. Thank you
Reviewed On: October 31, 2011
Reviewed by: Richard Nelson (Bakersfield, CA)
Customer Rating :
Easy to use
Putting the pins in was a bit difficult but other than that they went together pretty smoth...Overall they work great and are light weight
Reviewed On: October 17, 2011
Reviewed by: Jacki Baggett (Columbus Ohio)
Customer Rating :
Hand Cart
This cart is perfect for moving things in our facility. It does not take up much room and can handle most things I have to take around the building.
Reviewed On: October 05, 2011
Reviewed by: Terry Joyce (Cleveland)
Customer Rating :
Bent wheels
The hand truck came on time and pretty easy to put together but both pneumatic wheels are warped. Pretty disappointed. <span class="pm_comment">*** Global Comment: We will have this resolved immediately.***</span>
Reviewed On: August 31, 2011
Reviewed by: cheryl rainsberger (orlando)
Customer Rating :
moves smoothly
This cart moves very smoothly and is made for endurance.
Reviewed On: August 11, 2011
Reviewed by: Randie Tollefson (AGMA)
Customer Rating :
Mostly good
I have two problems with this cart. One has to do with the assembly instructions - they are missing entirely what to do with the smaller set of screws and bolts, and are generally not all that clear or descriptive. The second is that it is a little difficult to lock the wheels back into place after having it in the open/horizontal position and moving it back into the closed/vertical. Otherwise, it's sturdy, it wheels easily, and holds a lot of weight.
Reviewed On: May 05, 2011
Reviewed by: Amanda (Olathe, KS)
Customer Rating :
Great Product, Assemby not so
When ordering this product I did not realize it was something I would have to assemble. So I had not anticipated having to put it together when it arrived. It wasn't very difficult to put together, but if I need to order another one I will make sure to look for something that doesn't require assembly. Great product though and very happy overall with the purchase.
Reviewed On: May 03, 2011
Reviewed by: Logan (NC)
Customer Rating :
A good dolly
I am very pleased with the actual dolly itself. It is what it is advertised to be. However, I was missing several nuts and bolts when I received the dolly. Also, a few of the bolt holes pre- drilled in the dolly did not exactly line up, although they were close. These problems I easily overcame without contacting the company. As I said at the beginning, the dolly itself is great. I would definitely recommend it.
Reviewed On: May 23, 2008
Reviewed by: VERNON SANBORN (SANTA MARIA,CA)
Customer Rating :
ok


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700