Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leather Mid Back Chair
Availability: Usually ships same day Stock No:WB607888BK FREE Shipping
Quantity Discount
QTY
Price
1-2
$119.95 ea.
3+
$109.95 ea.
Product Information
Executive Leather Seating
Mid Back Model
The contoured seat and back of this leather office chair provide superior lumbar support and comfort with 4" thick cushioning and a leather upholstered seating surface. Locking back tilt mechanism with tension control, allows users of different body types to use a single chair. Pneumatic seat height adjustment, urethane arms and heavy duty wheel casters are a standard features. Mid back model's back measures 20"W x 22-1/2"H. Seat measures 20"W x 20"D seat. 1 Year Limited Warranty.
4" thick cushioning provides extra support and comfort.
Pneumatic height adjustment with tilt mechanism for superior comfort.
Heavy duty wheel casters for mobility.
Product Specifications
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
20
BACK HEIGHT INCHES
22-1/2
DESCRIPTION
Mid Back
SEAT WIDTH INCHES
20
SEAT DEPTH INCHES
20
UPHOLSTERY
Leather
CAPACITY LBS
250
APPLICATION
Office
CUSHION THICKNESS INCHES
4
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700