1.888.978.7759
Paramount™ - Leather Mid Back Executive Chair

Availability: Usually ships same day.
Item #: WB607892

with FREE shipping today! (within the contiguous US)

Qty Price
1-2 $109.95 ea.
3+ $105.00 ea.

Product Information
Paramount™ - Leather Mid Back Executive Chair
Classic style and incredible comfort are brought together in this sophisticated executive series. Upholstered seating surface is made of high grain, genuine black leather. Features swivel and tilt lock control and pneumatic height adjustment for customized seating. Sturdy polyurethane arms for added support. Back measures 5" thick x 20"W x 22"H. Seat measures 20"W x 19-1/2"D. Durable 5 blade polyurethane base with dual wheel carpet casters. 1 Year Limited Warranty

Click here to see our full selection of Leather Chairs.

Product Specifications
COLOR FINISH Black
ARM TYPE Armrest
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 22
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19-1/2
UPHOLSTERY Leather
CAPACITY LBS 250
APPLICATION Office
CUSHION THICKNESS INCHES 5"
APPLICATION/USAGE Office Seating

Photo Gallery
Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Profile View of Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Front Angle View of Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs
Swivel Casters on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Pneumatic Height Adjustment on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Rear View on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Soft Leather Cushioning on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs
Ergonomic Controls on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs Stable 5 Blade Base on Mid Back Leather Chair, Leather Chairs, Leather Office Chairs, Desk Chairs

Customer Reviews
Avg. Review Rating: 5 reviews
Reviewed On: March 18, 2014
Reviewed by: WANDA (PRYOR,OK)
Customer Rating:
chair
This chair gets the job done.
Reviewed On: November 23, 2012
Reviewed by: Carlo Di Giulio (New York)
Customer Rating:
Leather Mid Back Chair
confortable but cushin a bit hard.
Reviewed On: June 05, 2012
Reviewed by: Jane (Georgia)
Customer Rating:
Repeat Buyer!
I purchased several of these chairs over a year ago and when I need three more replacement chairs for our office I ordered three more of these! That should speak for itself. Like these chairs!
Reviewed On: February 15, 2012
Reviewed by: Debra S (Mail America Communications)
Customer Rating:
Mid Back Chair
The chair seems to be a good purchase for the money. Comfortable yet sturdy.
Reviewed On: May 02, 2011
Reviewed by: santo curro (hauppauge)
Customer Rating:
Mfg,eng
The chair is confortable and elegant.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700